ELECOM HDMI conversion adapter [Mini HDMI (type C) male - HDMI (type A) female] 4K 60P slim connector
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI (type A) port to HDMI Mini (type C) plug |
| Package | Blister + backing |
| Suitable Models | HDMI (type A) port: HDMI (type A) cable/HDMI Mini (type C) plug: Smartphones, tablets, camcorders, etc. with HDMI Mini terminal |
| Supported Resolution | Supports 4K x 2K (60p) *Depending on the specifications of the connecting cable, the resolution may be reduced or the image may not be displayed correctly. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an HDMI conversion adapter that converts HDMI to HDMI Mini (type C). You can connect a smartphone, tablet, video camera, etc. that has an HDMI Mini terminal (type C) to the TV. 4K/60p compatible high-definition video output is possible. Supports 4K x 2K (60p) resolution. A gold-plated plug that is resistant to rust and suppresses signal degradation is used.
*This product is a passive type without IC. *This product is not equipped with a repeater function. Make sure that the cable connection does not exceed 5m. In addition, the image may not be displayed properly depending on the specifications of the connecting cable. *Resolution may drop depending on the specifications of the connecting cable.
*This product is a passive type without IC. *This product is not equipped with a repeater function. Make sure that the cable connection does not exceed 5m. In addition, the image may not be displayed properly depending on the specifications of the connecting cable. *Resolution may drop depending on the specifications of the connecting cable.
Ulasan Produk
Tidak ada ulasan



















































































































































%20male%20-%20HDMI%20(type%20A)%20female%5D%204K%2060P%20slim%20connector/nfP113419843-2.jpg)
