ELECOM hdmi cable<Ver2.0> Premium 4K2K(60Hz) [Premium HDMI(R) Cable standard certified] eARC

Sebelum PPN:
Rp149.900 - Rp339.900
Spesifikasi
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PackageBag + sticker
PlugGold plate
ShieldingTriple shield
StandardPremium High Speed HDMI Cable with Ethernet (HDMI 2.0) certification
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionMaximum 4K (3840x2160px)/60Hz
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI cable that supports resolutions up to 4K/60Hz.
The Premium High Speed HDMI Cable with Ethernet is certified and provides 100Mbps Ethernet communication in addition to video and audio signals.
It supports HDR, which can transmit images with a three-dimensional effect that takes advantage of the difference in brightness and darkness.

This is an HDMI cable that supports resolutions up to 4K/60Hz.
The High Speed HDMI Cable with Ethernet is certified and provides 100Mbps Ethernet communication in addition to video and audio signals.

It supports resolutions of 4K (3840 x 2160px)/60Hz and Full HD (1920 x 1080px)/240Hz.

A single cable not only transmits video and audio signals in digital form at high speed, but also enables two-way communication of Ethernet signals.

Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.

It supports HDR, which can transmit images with a three-dimensional effect that takes advantage of the difference in brightness and darkness.

Compatible with HDCP2.2 and HDCP1.4 copyright protection technologies.

Compared to the conventional BT.709, it is possible to transmit BT.2020 video that covers a wider color gamut.

It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.

It has a triple shield structure that combines a high-frequency noise shield and a low-frequency noise shield to reduce noise intrusion from the outside.

Uses gold-plated pins and gold-plated plugs that are resistant to rust and prevent signal deterioration.

Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan