ELECOM HDMI Cable with Ethernet, Super Slim, Black

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Connector ShapeHDMI plug (Type A/19 pin) - HDMI plug (Type A/19 pin)
PlugGold plate
ShieldingTriple shield
StandardHDMI (HIGH SPEED with ETHERNET) certified
Suitable ModelsHDMI plug (Type A/19 pin) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals; HDMI plug (Type A/19 pin) side: AV equipment, game consoles, etc. with HDMI output terminals
Supported Resolution4K x 2K compatible
Transmission Speed (Gbps)10.2
Type of CableSuper slim type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable.
This is a super slim type Ethernet-compatible high-speed HDMI cable with a cable diameter of approximately 3.2 mm, making it easy to handle and allowing for neat wiring.
This is a HIGH SPEED with ETHERNET certified product.
A single cable not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports 3D Full HD (1080p x 2 screens) and 4K2K (4096 x 2160 dots).
The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), allowing for richer color expression.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
It uses a twisted pair structure that is less susceptible to external noise.
We use simple, environmentally friendly packaging. This product is environmentally friendly and reasonably priced, making it kind to both the earth and your wallet.
This is a short type that is convenient for connecting short distances such as switches.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan