ELECOM HDMI Cable Ultra High Speed HDMI 8K60p/4K120p (Type A/19 pin to Type A/19 pin) Slim

Sebelum PPN:
Rp159.900 - Rp189.900
Spesifikasi
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PackageBag + sticker
PlugGold-plated pins/gold-plated connectors
ShieldingTriple shield
StandardUltra High Speed HDMI Cable with Ethernet (HDMI 2.1) certification
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionMaximum 8K (7680x4320px)/60Hz
Transmission Speed (Gbps)48
Type of CableSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI cable that supports resolutions up to 8K/60Hz.
It is certified as an Ultra High Speed HDMI Cable with Ethernet and transmits video and audio signals as well as 100Mbps Ethernet communication.
It features a small connector that can be connected without interfering with other connectors, and a slim cable with a diameter of approximately 4.5 mm that is easy to handle, allowing for neat wiring.
- This HDMI cable supports resolutions up to 8K/60Hz. Certified as an Ultra High Speed HDMI Cable with Ethernet, it transmits video and audio signals as well as 100Mbps Ethernet. - Supports resolutions up to 8K (7680 x 4320px)/60Hz and 4K (3840 x 2160px)/120Hz. - A single cable not only transmits video and audio signals digitally at high speed, but also enables bidirectional Ethernet communication. - Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication. - The slim cable, approximately 4.5mm in diameter, allows for neat and tidy wiring. - The compact connector is approximately 37% smaller than previous models, allowing for interference-free connection even behind a TV with many connected devices. *Compared to the DH-HD21E series. - Supports Dolby Vision , which transmits a wider range of brightness, color gamut, and contrast per frame than conventional HDR10. -Supports Dynamic HDR, which applies appropriate brightness and contrast to each frame of video, enabling clearer video transmission. -Supports copyright protection technologies HDCP2.3, HDCP2.2, and HDCP1.4. -Enables BT.2020 video transmission, which covers a wider color gamut than the conventional BT.709 standard. -eARC support enables powerful object-based audio playback at high bit rates (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch. -Supports Game Mode VRR, enabling variable refresh rates to minimize lag and stuttering between devices such as PCs and displays, ensuring smooth video transmission. -High-density aluminum braided shielding and triple-layered aluminum-mylar thoroughly eliminate all noise, from high to low frequencies, along the cable. -Gold-plated pins and plugs are resistant to rust and other factors, reducing signal degradation. -Compliant with the EU's RoHS Directive (Restriction of the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances). - Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. - Products that are committed to environmental conservation, with the weight of plastic in the product's packaging reduced by 20% or more compared to products that meet our company's internal standards. - Products that are committed to environmental conservation, with packaging made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan