ELECOM HDMI Cable Ultra High Speed HDMI 8K60p/4K120p (Type A/19 pin to Type A/19 pin)

Sebelum PPN:
Rp149.900 - Rp219.900
Spesifikasi
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PackageBag + sticker
PlugGold-plated pins/gold-plated connectors
ShieldingTriple shield
StandardUltra High Speed HDMI Cable with Ethernet (HDMI 2.1) certification
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionMaximum 8K (7680x4320px)/60Hz
Transmission Speed (Gbps)48
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI cable that supports resolutions up to 8K/60Hz.
It is certified as an Ultra High Speed HDMI Cable with Ethernet and transmits video and audio signals as well as 100Mbps Ethernet communication.
- This HDMI cable supports resolutions up to 8K/60Hz. It is Ultra High Speed HDMI Cable with Ethernet certified, delivering 100Mbps Ethernet communication in addition to video and audio signals. - Supports resolutions up to 8K (7680 x 4320px)/60Hz and 4K (3840 x 2160px)/120Hz. - A single cable not only transmits video and audio signals digitally at high speed, but also enables bidirectional Ethernet communication. - Supports HEC (HDMI Ethernet Channel), enabling 100Mbps Ethernet communication. - Supports Dolby Vision , which transmits wider brightness, color gamut, and contrast per frame than the previous HDR10 standard. - Supports Dynamic HDR, which applies appropriate brightness and contrast to each frame for clearer images. - Supports HDCP2.3, HDCP2.2, and HDCP1.4 copyright protection technologies. - Compared to the previous BT.709 standard, this cable supports BT.2020 video transmission, which covers a wider color gamut. - eARC support enables powerful object-based audio playback at high bit rates (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch. - Game Mode VRR support minimizes lag and stuttering between devices such as PCs and displays with a variable refresh rate, ensuring smooth video transmission. - Using a larger-diameter copper wire than Premium HDMI Cables, this cable enables stable, high-resolution video transmission, including 8K. - High-density aluminum braided shielding and triple-layered aluminum-mylar thoroughly eliminate all noise generated in the cable, from high to low frequencies. - Gold-plated pins and plugs are resistant to rust and other factors, reducing signal degradation. - Complies with the EU's RoHS Directive (Restriction of the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances). - This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark. - In an effort to protect the environment, this product has reduced the weight of plastic in its packaging by more than 20% compared to our company's standard products. - In an effort to protect the environment, this product's packaging consists only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan