ELECOM HDMI cable Premium Standard Black

Sebelum PPN:
Rp359.900 - Rp469.900
Spesifikasi
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardPremium HDMI Cable certified
Suitable ModelsHDMI (Type A 19 pin) side: LCD monitor, projector, LCD TV, etc. with HDMI input terminal, HDMI (Type A 19 pin) side: PC, AV device, game console, etc. with HDMI output terminal
Supported Resolution4K x 2K (60p) compatible
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K / Ultra HD compatible Premium HDMI cable standard certified "Ethernet compatible Premium HDMI cable" capable of high-speed transmission of 18 Gbps and transmission of ultra-high-quality video with high color gamut.

Ulasan Produk

Tidak ada ulasan