ELECOM HDMI cable Premium Slim 4K compatible High speed Noise immunity Ethernet compatible

Sebelum PPN:
Rp369.900 - Rp489.900
Spesifikasi
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardPremium HDMI Cable certified
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionSupports 4K (60p)
Transmission Speed (Gbps)18
Type of CableSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K/Ultra HD compatible Premium HDMI cable standard certified "Ethernet compatible Premium HDMI cable" that can transmit high-speed transmission of 18 Gbps and ultra-high-definition video with a high color gamut. A slim type that uses a slim cable that can be wired neatly and a small connector that can be connected without interference. Premium HDMI cable for Ethernet with 18Gbps high-speed transmission and enhanced noise immunity. 4K/Ultra HD and 3D Full HD compatible Premium HDMI cable standard certified cable. Adopting a slim cable, neat and clean wiring is possible. Uses a small connector that can be connected without interference even behind the TV with many connected devices. Use of small connectors saves space when wiring. It supports 4K (60P) and can transmit smooth high-definition video. It supports HDR that can transmit images with a three-dimensional effect that makes use of differences in brightness. It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. It has a triple shield structure that combines a high-frequency noise shield that reduces external noise intrusion and a low-frequency noise shield. A metal shell connector that has the effect of reducing noise is used. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)".

Ulasan Produk

Tidak ada ulasan