ELECOM HDMI cable Premium Flat 4K compatible High speed Noise immunity Ethernet compatible
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Cable Thickness (mm) | Width: Approx. 11.3, Thickness: Approx. 2.3 |
| Color | Black |
| Connector Shape | HDMI (Type A, 19 pins)-HDMI (Type A, 19 pins) |
| Plug | Gold plate |
| Shielding | Double shield |
| Standard | Premium HDMI Cable certified |
| Suitable Models | HDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal |
| Supported Resolution | Supports 4K (60p) |
| Transmission Speed (Gbps) | 18 |
| Type of Cable | Flat type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flat type that can be wired perfectly in narrow gaps such as walls! 4K / Ultra HD compatible Premium HDMI cable standard certified "Ethernet" that can transmit high-speed transmission of 18 Gbps and ultra-high-definition video with a high color gamut Supported Premium HDMI Cables". Premium HDMI cable for Ethernet with 18Gbps high-speed transmission and enhanced noise immunity. 4K/Ultra HD and 3D Full HD compatible Premium HDMI cable standard certified cable. It supports 4K (60P) and can transmit smooth high-definition video. We adopt flat cable which we can wire just to narrow gaps such as walls. It supports HDR that can transmit images with a three-dimensional effect that makes use of differences in brightness. It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. It has a double shield structure that combines a high frequency noise shield that reduces external noise intrusion and a low frequency noise shield. A metal shell connector that has the effect of reducing noise is used for the connector. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)".
Ulasan Produk
Tidak ada ulasan




















































































































































