Spesifikasi
| Cable Thickness (mm) | About 7.0 |
|---|---|
| Color | Black |
| Connector Shape | HDMI (Type A, 19 pins)-HDMI (Type A, 19 pins) |
| Plug | Gold plate |
| Shielding | Triple shield |
| Standard | Premium HDMI(R) Cable certified |
| Suitable Models | HDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal |
| Supported Resolution | Supports 4K x 2K (60P) |
| Transmission Speed (Gbps) | 18 |
| Type of Cable | Nylon mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The cable's outer sheath is made of nylon mesh, which is resistant to bending. This Premium HDMI cable is an aluminum connector and nylon mesh type Ethernet-compatible Premium HDMI cable that is certified to meet the Premium HDMI(R) Cable standard and is compatible with 4K2K (60P) and HDR, and can faithfully transmit high-quality video and audio at a high speed of 18 Gbps.
This is an aluminum connector & nylon mesh type Premium HDMI cable with Ethernet support that is certified to the Premium HDMI(R) Cable standard and can faithfully transmit high-quality video and audio at high speeds of 18 Gbps.
It uses a nylon mesh cable that is resistant to bending.
It supports 4K2K (60P) and can transmit smooth, high-resolution images.
It supports HDR, which can transmit three-dimensional images that make use of the difference between light and dark.
It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709.
A single cable not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
It has a triple shielding structure that combines a high-frequency noise shield to reduce external noise intrusion and a low-frequency noise shield.
The connector uses a copper foil tape shield to reduce noise.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is an aluminum connector & nylon mesh type Premium HDMI cable with Ethernet support that is certified to the Premium HDMI(R) Cable standard and can faithfully transmit high-quality video and audio at high speeds of 18 Gbps.
It uses a nylon mesh cable that is resistant to bending.
It supports 4K2K (60P) and can transmit smooth, high-resolution images.
It supports HDR, which can transmit three-dimensional images that make use of the difference between light and dark.
It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709.
A single cable not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
It has a triple shielding structure that combines a high-frequency noise shield to reduce external noise intrusion and a low-frequency noise shield.
The connector uses a copper foil tape shield to reduce noise.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Compatible%20Nylon%20Mesh%20Cable%20Black/h9P113419621-2.jpg)
