ELECOM HDMI Cable Premium 4K Compatible Small Connector Soft Furniture-Like Color

Sebelum PPN:
Rp509.900 - Rp579.900
Spesifikasi
Cable Thickness (mm)4.5
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardPremium HDMI Cable certified
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported Resolution4K x 2K (60p) compatible
Transmission Speed (Gbps)18
Type of CableSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible Premium HDMI cable that supports 4K2K (60P) and HDR, and can faithfully transmit high-definition video and audio with high-speed transmission of 18 Gbps.

Ulasan Produk

Tidak ada ulasan