ELECOM HDMI cable microHDMI-HDMI 4K compatible Super slim For digital cameras

Sebelum PPN:
Rp519.900 - Rp569.900
Spesifikasi
Cable Thickness (mm)About 3.2
ColorBlack
Connector ShapeHDMI plug (Type A/19 pin) - HDMI micro plug (Type D/19 pin)
PlugGold plate
ShieldingTriple shield
StandardHDMI (High Speed HDMI Cable with Ethernet) certification
Suitable ModelsHDMI plug (Type A/19 pin) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals; HDMI micro plug (Type D/19 pin) side: Digital cameras, digital video cameras, etc. with HDMI micro output terminals
Supported Resolution4Kx2K, Full HD (1080p)
Transmission Speed (Gbps)10.2
Type of CableSuper slim type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy images taken with a digital camera or digital video camera on a TV. HIGH SPEED with Ethernet certified "HIGH SPEED HDMI-Micro Cable for Ethernet (Category 2)" that supports 4K2K and 3D Full HD. You can connect AV equipment with HDMI input terminals (Type A) such as high-definition LCD TVs, plasma TVs, projectors, and camera equipment with HDMI-Micro output terminals (Type D). We adopt super slim cable of approximately 3.2mm in diameter that it is easy to manage. When connecting the cable, it uses a compact connector that does not interfere with the camera body. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports 3D video (1080p x 2 screens) and 4K x 2K (4096 x 2160 dots) resolution. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. A triple shielded cable is used to protect the signal from external noise interference.

Ulasan Produk

Tidak ada ulasan