ELECOM HDMI cable High speed Super slim Ethernet compatible Black

Sebelum PPN:
Rp189.900 - Rp329.900
Spesifikasi
Cable Thickness (mm)About 3.2
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4a) certification
Suitable ModelsHDMI (Type A, 19 pin) side: LCD TVs, plasma TVs, projectors, etc. that have an HDMI input terminal, HDMI (Type A, 19 pin) side: AV equipment, game consoles, etc. that have an HDMI output terminal
Supported ResolutionMaximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableSuper slim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super-slim type high-speed HDMI cable compatible with Ethernet that transmits video and audio signals digitally at high speed with a single cable. With a cable diameter of approximately 3.2mm, this is a super slim type Ethernet compatible high speed HDMI cable that is easy to handle and can be wired neatly. HIGH SPEED with Ethernet certified product. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. It supports 3D full HD (1080p x 2 screens) and 4K2K (4096 x 2160 dots). The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), enabling richer color expression. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. A triple shielded cable is used to protect the signal from external noise interference. It uses a twisted pair structure that is less susceptible to external noise.

Ulasan Produk

Tidak ada ulasan