ELECOM HDMI Cable High Speed 4K Compatible Slim Diameter Approx. 3.2mm Ethernet Compatible Black

Sebelum PPN:
Rp299.900 - Rp419.900
Spesifikasi
Cable Thickness (mm)About 3.2
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4a) certification
Suitable ModelsHDMI (Type A, 19 pin) side: LCD TVs, plasma TVs, projectors, etc. that have an HDMI input terminal, HDMI (Type A, 19 pin) side: AV equipment, game consoles, etc. that have an HDMI output terminal
Type of CableSuper slim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable.

Ulasan Produk

Tidak ada ulasan