ELECOM HDMI Cable HDMI 2.1 Ultra High Speed Slim 8K 4K compatible Black

Sebelum PPN:
Rp509.900 - Rp619.900
Spesifikasi
Cable Thickness (mm)About 4.5
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardUltra High Speed HDMI (R) Cable certified
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported Resolution8K(60P)/4K(120P)
Transmission Speed (Gbps)48
Type of CableSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 8K (60p) / 4K (120p) with high-speed transmission of 48Gbps!
Ultra High Speed HDMI (R) Cable standard certified model Ethernet compatible ultra high speed HDMI cable that combines high reliability, functionality, and noise immunity.
A slim type that uses a small connector that can be connected without interfering with a slim cable that can be wired neatly.

Ulasan Produk

Tidak ada ulasan