ELECOM HDMI cable 4K compatible Super slim Premium RoHS Black

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)1.8 (total length including connector) *There may be a difference of up to -5 cm depending on the intersection.
Cable Thickness (mm)3.2
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardPremium HDMI Cable certified
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported Resolution4K x 2K (60p) compatible
Transmission Speed (Gbps)18
Type of CableSuper slim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a 3.2mm ultra-slim cable that can be wired neatly. An ultra-slim type Premium HDMI cable that supports 4K2K (60P) and HDR, and can transmit high-definition video and audio at 18 Gbps high-speed transmission. An ultra-slim type Premium HDMI cable compatible with Ethernet that has been certified by the Premium HDMI cable standard and can fully transmit high-definition video and audio with high-speed transmission of 18 Gbps. Uses a 3.2mm ultra-slim cable that is about 46% slimmer than conventional products, allowing you to wire neatly and neatly. *Compared to the DH-HDPS series Uses an integrated shell compact connector that is approximately 75% smaller than conventional products. *Compared to the DH-HDPS series It supports 4K2K (60P) and can transmit smooth high-definition video. It supports HDR that can transmit images with a three-dimensional effect that makes use of differences in brightness. It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. It has a triple shield structure that combines a high-frequency noise shield that reduces external noise intrusion and a low-frequency noise shield. A copper foil tape shield, which has the effect of reducing noise, is adopted for the bushing part. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances for Electrical and Electronic Equipment)".

Ulasan Produk

Tidak ada ulasan