ELECOM HDMI cable 4K compatible Soft High speed Ethernet compatible RoHS Black

Sebelum PPN:
Rp219.900 - Rp309.900
Spesifikasi
Cable Thickness (mm)About 4.5
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4a) certification
Suitable ModelsHDMI (Type A, 19 pin) side: LCD TVs, plasma TVs, projectors, etc. that have an HDMI input terminal, HDMI (Type A, 19 pin) side: AV equipment, game consoles, etc. that have an HDMI output terminal
Supported ResolutionMaximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a soft cable that is easy to wire and does not leave any curls!A high-speed HDMI cable compatible with Ethernet that transmits digital video and audio signals at high speed with a single cable. This is a ``Ethernet compatible HIGH SPEED HDMI cable (Category 2)'' that is HIGH SPEED with Ethernet certified and compatible with 4K2K and 3D Full HD. We use a soft cable that is easy to handle when wiring and does not leave any curls when bundled. Wiring can be done flexibly even in narrow spaces such as behind a TV or recorder, reducing the burden on the connector. It uses a compact connector that is approximately 50% smaller in volume compared to the manufacturer's conventional products. Wiring can be done without interference even in areas where connectors are crowded. A single cable not only transmits video and audio signals in digital form at high speed, but also enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which enables high-speed Ethernet communication of 10.2Gbps. It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. Compatible with 3D full HD (1080p x 2 screens) and 4K2K30P (4096 x 2160 dots). Color depth ranges from the conventional 24 bit (Full Color) to 30/36/48 bit (Deep Color), allowing for richer color expression. Uses gold-plated plugs that are resistant to rust and reduce signal deterioration. It uses a triple shielded cable that protects the signal from external noise interference. Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).

Ulasan Produk

Tidak ada ulasan