ELECOM HDMI cable 4K compatible High speed Ethernet compatible RoHS Black

Sebelum PPN:
Rp229.900 - Rp429.900
Spesifikasi
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PlugGold plated pin
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4a) certification
Suitable ModelsHDMI (Type A, 19 pin) side: LCD TVs, plasma TVs, projectors, etc. that have an HDMI input terminal, HDMI (Type A, 19 pin) side: AV equipment, game consoles, etc. that have an HDMI output terminal
Supported ResolutionMaximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIGH SPEED with Ethernet certified "Ethernet compatible HIGH SPEED HDMI cable" that realizes 100Mbps Ethernet communication in addition to video and audio signals. 4K2K, 3D full HD compatible, HIGH SPEED with Ethernet certified "HIGH SPEED HDMI Cable for Ethernet (Category 2)". In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet high-speed communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. Color depth supports 30/36/48bit (Deep color), enabling rich color expression. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. It is a simple packaging type that considers the environment with little waste. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)". Environmentally friendly simple packaging type

Ulasan Produk

Tidak ada ulasan