Sebelum PPN:
Rp8.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Thickness (mm) | About 4.8 |
|---|---|
| Color | Black |
| Color Depth | 12bit 4:2:2 or 8bit 4:4:4 (at 4K/60Hz) |
| Connector Shape | HDMI (Type A, 19-pin)- HDMI (Type A, 19-pin) |
| Dimensions, Width W x Depth D x Height H (mm) | Connector: Approx. 20 x 13.2 x 48.5 |
| Included Accessories | Instruction manual |
| Package | Paper box, model number label |
| Plug | Gold-plated pins and plugs |
| Shielding | Triple shield |
| Suitable Models | Input side: LCD displays, projectors, LCD TVs, etc. with HDMI input terminals. Output side: PCs, etc. with HDMI output terminals. |
| Supported Resolution | Maximum 4K (3840x2160px)/60Hz |
| Transmission Speed (Gbps) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a 4K60P (18Gbps) compatible HDMI cable with a hybrid structure that uses optical fiber for the high-speed video communication line and is not easily affected by external noise even with a long cable length. It is a type that does not require an external power supply and can be used even in places where there is no outlet, and uses a cable with a diameter of about 4.8 mm that is easy to handle. It also supports ARC, which can connect a TV and a sound bar, making it ideal for building a home theater system.
Ulasan Produk
Tidak ada ulasan




















































































































































