ELECOM HDMI Cable 1m 4K Gold Plated (Type A/19 Pin - Type A/19 Pin) Super Slim HEC ARC Compatible

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (m)Approx. 1 *not including connector
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PackageBag + sticker
PlugGold plate
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4) certification
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionMaximum 4K (3840x2160px)/30Hz
Transmission Speed (Gbps)10.2
Type of CableSuper slim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI cable that supports resolutions up to 4K/30Hz.
The High Speed HDMI Cable with Ethernet is certified and provides 100Mbps Ethernet communication in addition to video and audio signals.
It uses a small connector that can be connected without interfering with other connectors, and a super slim cable with a diameter of approximately 3.2 mm that is easy to handle, allowing for neat wiring.

This is an HDMI cable that supports resolutions up to 4K/30Hz.
The High Speed HDMI Cable with Ethernet is certified and provides 100Mbps Ethernet communication in addition to video and audio signals.

A single cable not only transmits video and audio signals in digital form at high speed, but also enables two-way communication of Ethernet signals.

Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.

Supports resolutions of 4K (3840 x 2160px)/30Hz and Full HD (1920 x 1080px)/120Hz.

Adopts a super slim cable with a diameter of approximately 3.2mm, allowing for neat and clean wiring.

It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.

Color depth ranges from the conventional 24 bit (Full Color) to 30/36/48 bit (Deep Color), allowing for richer color expression.

Uses gold-plated plugs that are resistant to rust and reduce signal deterioration.

It has a triple shield structure that combines a high-frequency noise shield and a low-frequency noise shield to reduce noise intrusion from the outside.

It uses a twisted pair structure that is less susceptible to external noise.

Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan