ELECOM HDMI 2.1 Cable, Ultra High Speed, 8K 60Hz, 4K 120Hz, eARC, VRR, Dynamic HDR, Nylon Mesh

Sebelum PPN:
Rp229.900 - Rp299.900
Spesifikasi
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
PackageBag + sticker
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardUltra High Speed HDMI(R) Cable Certified
Suitable ModelsHDMI (Type A, 19 pins) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals, HDMI (Type A, 19 pins) side: AV equipment, game consoles, etc. with HDMI output terminals
Supported ResolutionMaximum 8K(7680x4320px)/60Hz, 4K(3840x2160px)/120Hz
Transmission Speed (Gbps)48
Type of CableMesh type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Ultra High Speed HDMI cable is HDMI 2.1 certified and supports resolutions up to 8K/60Hz. It features a durable nylon mesh conductor that is resistant to breakage. It ensures stable digital transmission of video and audio signals and also supports 100Mbps Ethernet communication.
This is an HDMI 2.1 certified Ultra High Speed HDMI(R) cable that supports resolutions up to 8K/60Hz.
The cable outer sheath is made of nylon mesh, which is resistant to scratches and bending.
This aluminum connector features an excellent design and is compatible with peripheral devices.
A single cable not only transmits video and audio signals digitally at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
With eARC support, you can play powerful object-based audio at high bit rates (192kHz/24bit) and uncompressed 5.1ch and 7.1ch audio.
Supports resolutions up to 8K (7680 x 4320 px) / 60 Hz and 4K (3840 x 2160 px) / 120 Hz.
It supports Dynamic HDR, which applies appropriate brightness and contrast to each video frame, enabling the transmission of clearer images.
It supports Dolby Vision(R), which can transmit a wider range of brightness, color gamut, and contrast for each frame compared to the conventional HDR10.
By supporting Game Mode VRR, the variable refresh rate minimizes the time lag and stuttering that occurs between devices such as computers and displays, ensuring smooth video transmission.
It is possible to transmit BT.2020 video, which covers a wider color gamut than the conventional BT.709.
Supports copyright protection technologies HDCP2.3, HDCP2.2, and HDCP1.4.
We use gold-plated pins and gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
Compliant with the EU's RoHS Directive (restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan