ELECOM HDMI 1.4 Cable High Speed 2m 4K 30Hz Full HD 120Hz ARC [Compatible with PS5 PS4 Nintendo Switch Xbox]

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)Approximately 2 *Does not include connector
Cable Thickness (mm)About 6.0
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI plug (Type A, 19 pins)
EnvironmentTHINK ECOLOGY mark
PackagePaper box
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardCertified High-Speed HDMI(R) Cable with Ethernet
Suitable ModelsHDMI (Type A, 19 pins) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals; HDMI (Type A, 19 pins) side: Game consoles, AV equipment, etc. with HDMI output terminals
Supported ResolutionMaximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a certified high-speed HDMI(R) cable with Ethernet that supports resolutions up to 4K/30Hz. It enables the transmission of video and audio signals for game consoles, including the PS5(TM), and also supports 100Mbps Ethernet communication.
This certified high-speed HDMI(R) cable with Ethernet supports resolutions up to 4K/30Hz. It is recommended for connecting devices such as game consoles with HDMI output terminals.
A single cable not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports resolutions up to 4K (3840 x 2160px)/30Hz, Full HD (1920 x 1080px)/120Hz.
It supports 3D Full HD images that give a sense of realism and depth.
The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), allowing for richer color expression.
We use gold-plated pins and gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
The connector also uses a metal shell connector to reduce noise.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan