ELECOM HDD (hard disk) spare drive for LaCie 2big dock/6big/12big Thunderbolt3 series 5 year warranty

Sebelum PPN:
Rp11.999.900 - Rp47.999.900
Spesifikasi
Dimensions, H x W x D (mm)26.11x101.85x146.99
Disk Rotation Speed (rpm)7200
Form Factor3.5 inch
Included AccessoriesPlease read before use + 1 sheet
InterfaceSATAIII
Operating Temperature Range (°C)5~60
Storage Temperature Range (°C)-40~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spare drive for LaCie2bigdock/6big/12bigThunderbolt3 series. 4TB capacity and 5-year warranty. The applicable model numbers are 2B3AP2 and 2HE9P7. Spare drive for LaCie2bigdock/6big/12bigThunderbolt3 series. SeagateIronwolfPro comes with a worry-free 5-year warranty.
Feature
Specification
[Drive used] Seagate Ironwolf Pro

Ulasan Produk

Tidak ada ulasan