ELECOM HDD (Hard Disk) External Portable USB3.0 Hardware Encryption Password Protection Security Measures
Sebelum PPN:
Rp3.999.900 - Rp5.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB3.0 Micro-Bx1 |
|---|---|
| Format Type | [Factory default] NTFS |
| Included Accessories | USB 3.0 (USB 2.0 compatible) cable (approx. 30 cm) x 1, Setup Guide (with warranty) |
| Input Voltage | 5V (USB bus power) |
| Interface | USB3.0/2.0 |
| LED | [Access LED] O |
| Number of Buttons | [1Click] None |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 79.4 x 117 x 21 (main unit only/excluding protrusions) |
| RAID Function | None |
| Region to Use | In Japan * Please note that we cannot accept any use, support or warranty for this product outside Japan. |
| Rotation Speed | Non-fixed |
| Standard | [Electrical Appliance and Material Safety Act] Not applicable |
| Suitable PC | PC with USB3.0 or USB2.0 port as standard |
| fan | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable hard disk with hardware encryption function to protect important data
Feature
Specification[Security slot] None, [PC power connection] Yes
Ulasan Produk
Tidak ada ulasan



















































































































































%20External%20Portable%20USB3_0%20Hardware%20Encryption%20Password%20Protection%20Security%20Measures/0tP113419029-2.jpg)
