ELECOM Handmade Photo Book Making Kit, Matte, Super Fine Paper, Photo Printing, Double-Sided Printing, 20 Sheets Included

Sebelum PPN:
Rp179.900
Spesifikasi
Basis Weight (g/m²)186
ColorWhite
Dimensions (Width W x Height H) (mm)148 x 148 (for 15 hole ring)
No.[Search No.] Q22
Number of Page20 sheets (1 side x 20 sheets), 2 sheets of test print paper
PaperSuper fine paper
Paper SizeFor postcard size
Paper Thickness (mm)0.22
Set ContentsPaper x 20, test print paper x 2, ring x 1, cover x 1, back cover x 1
Whiteness (%)0.96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a handmade photo book that allows you to create a photo book with your favorite design layout. A set of 20 sheets of photo paper, a ring for binding, and the front and back covers. Superfine photo paper is used for the photo paper, which enables clear printing with a subdued texture, resulting in elegant prints. It is a convenient set that can be easily bound by simply stopping with a ring. The front and back covers are made of plastic, making it ideal for long-term storage. You can also design the cover and the background of the photo with your favorite layout. You can easily design and print by using Elecom's label creation software "Rakuchin Print" that you can download for free. You can record your child's growth, travel notes with friends, memories of weddings, and other important memories as photo albums.

Ulasan Produk

Tidak ada ulasan