ELECOM Gaming Mouse Wired USB 5 Buttons Optical 6200dpi Heavy Duty FPS PS5 eSports

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (m)About 2.0
ColorBlack
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x1
InterfaceUSB
LED ColorInvisible light (infrared)
Mass (g)Approximately 143.0 (including cable), approximately 106.5 (excluding cable)
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)69.1x128.5x42.2
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution700/1500/3100/6200dpi (switchable)
SizeLL
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7 *It may be necessary to update to the latest version of each OS or install a service pack.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for those who want to enjoy esports from now on! A 5-button gaming mouse with an ultra-durable switch suitable for use in shooting games (FPS).

Ulasan Produk

Tidak ada ulasan