ELECOM Gaming earphones, wired, 3.5mm 3-pole, re-cableable, V custom

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Frequency Band (Hz)[Headphones] 20-20,000
Included AccessoriesReplacement ear tips (S/M/L/XL: 1 pair each, M is already attached to the main unit), DIA3.5mm 3-pole stereo mini plug - MMCX cable x 1 (already connected to the main unit), storage pouch x 1
InterfaceDIA3.5mm 3-pole stereo mini plug
Mass (g)Approx. 6 *Cable not included
Maximum Acceptable Input (mW)[Headphones] 5
Mounting MethodIn-ear earphone type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 15 x 28 x 18 *Cable not included
Suitable ModelsA computer equipped with a DIA3.5mm 3-pole stereo mini jack headphone output terminal. *Operation is not guaranteed on all computers.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"ELECOM GAMING V custom" is a new high-class gaming device series from ELECOM that provides a "winning device" that fits perfectly to each individual player, from professionals to beginners, by focusing not only on numerical performance but also on the sensory feel of the device, and caters to all players who are determined to win.
In order to accurately capture the "footsteps" that affect the outcome of battles in gun shooting games (FPS), we have adopted a proprietary driver that has been carefully developed with a focus on frequency characteristics. These are top-of-the-line in-ear gaming headphones that provide a comfortable fit that does not distract the player.
It is equipped with a dedicated driver, the "V custom Accurate Driver," which emphasizes accuracy that is close to the original sound.
The "V custom Accurate Driver" analyzes the frequency characteristics of game sounds in gun shooting games (FPS) and focuses on the mid-range (2,000Hz to 5,000Hz) which contains many important sounds such as enemy footsteps. It delivers a flat and balanced overall sound pressure while emphasizing the mid-range, which has been reduced in conventional drivers.
By using PEI, a super engineering plastic material, the midrange is clear and has a rounded sound. Even when you turn up the volume, sounds such as gunshots won't pierce your ears, so you can enjoy playing comfortably.
The earphones are designed to be rounded and free of corners to fit the shape of your ears. The shape is designed to prevent ear pain when worn.
The bushing is equipped with a rotation mechanism, which reduces strain on the ears and damage to the cable when the cable is passed over the ear.
The cable is made of silver-coated copper wire, which has a good balance of each range and similar sound characteristics to PEI drivers. It is a twisted wire cable, which is characterized by low touch noise and low transmission loss.
A stranded cable is softer than a solid wire cable, making it easier to handle. Its construction means you won't have to worry about the cable getting caught or tangled while you play.
The cable is MMCX compatible and can be removed and replaced. A twisted-wire cable is less likely to break than a solid-wire cable, but if it does break, you can continue using the same headphones by re-cabling.
The cable length is approximately 1.5m, allowing you to connect it to the display at a distance.
The in-ear type earphones are designed to fit snugly in the ear and prevent sound leakage. You can immerse yourself in your game without hearing outside noise.
Ear caps are included so you can choose the fit you want. Four sizes are included: the standard S, M, L, and an even larger XL size.
A storage pouch is included for easy carrying.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan