ELECOM Gaming earphones, wired, 3.5mm 3-pole, re-cableable, neckband, with microphone, V custom

Sebelum PPN:
Rp1.899.900
Spesifikasi
Arm Length (mm)[Included microphone] Approx. 157
Band Length (mm)[Included microphone/neck] Approx. 375
Cable Length (m)Approx. 1.5, [Included microphone] Approx. 1.5
ColorBlack, [Included microphone and main unit] Black
Directivity[Included microphone] Omnidirectional
Frequency Band (Hz)[Headphones] 20-20,000
Impedance[Included microphone] 100Hz to 10,000Hz
Included AccessoriesReplacement ear tips (S/M/L/XL: 1 pair each, M is pre-installed), DIA3.5mm 3-pole stereo mini plug - MMCX cable x 2 (1 pre-connected), DIA3.5mm 3-pole stereo mini plug x 2 - DIA3.5mm 4-pole stereo mini jack conversion cable x 1, storage pouch x 1
Input Sensitivity[Included microphone] 2.2kΩ
InterfaceDIA3.5mm 3-pole stereo mini plug, [Included microphone] DIA3.5mm 3-pole stereo mini plug
Mass (g)Approx. 6 *Cable and included microphone not included, [Included microphone] Approx. 30
Maximum Acceptable Input (mW)[Headphones] 5
Microphone MuteYes
Microphone PartElectret condenser method
Mounting MethodIn-ear earphone type
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphones] Approx. 15 x 28 x 18 (excluding cable and included microphone)
Suitable ModelsA computer equipped with a DIA3.5mm 3-pole stereo mini jack microphone input and headphone output terminals. *Operation on all computers is not guaranteed.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The best is the best. ELECOM's high-class gaming device "ELECOM GAMING V custom" series. Equipped with a proprietary driver that is particular about frequency characteristics, this in-ear gaming headphone achieves a good spatial image and positioning sense of gun shooting games (FPS). Two types of wearing methods can be selected by the uniquely designed rotation mechanism. The high-quality neck microphone is designed to be less burdensome, providing a comfortable fit that does not reduce concentration even during long hours of play. With a neckband microphone, you can make calls and commentary while playing.
"ELECOM GAMING V custom" is a new high-class gaming device series from ELECOM that provides a "winning device" that fits perfectly to each individual player, from professionals to beginners, by focusing not only on numerical performance but also on the sensory feel of the device, and caters to all players who are determined to win.
In order to accurately capture the "footsteps" that affect the outcome of battles in gun shooting games (FPS), we have adopted a uniquely developed driver with a focus on frequency characteristics. These are top-of-the-line in-ear gaming headphones that provide a comfortable fit that does not distract the player.
It is equipped with a dedicated driver, the "V custom Accurate Driver," which emphasizes accuracy that is close to the original sound.
The "V custom Accurate Driver" analyzes the frequency characteristics of game sounds in gun shooting games (FPS) and focuses on the mid-range (2,000Hz to 5,000Hz) which contains many important sounds such as enemy footsteps. It delivers a flat and balanced overall sound pressure while emphasizing the mid-range, which has been reduced in conventional drivers.
By using PEI, a super engineering plastic material, the midrange is clear and has a rounded sound. Even when you turn up the volume, sounds such as gunshots won't pierce your ears, so you can enjoy playing comfortably.
The high-performance microphone unit has high sound quality and low noise, allowing you to deliver clear voices close to the original sound to the other person. You can also stream videos, play games, and have smooth voice chats.
The earphones are designed to be rounded and free of corners to fit the shape of your ears. The shape is designed to prevent ear pain when worn.
The neck-mounted microphone uses a flexible neckband that can be adjusted to fit comfortably, and is designed to reduce strain on the neck even when worn for long periods of time.
It features a flexible microphone arm that allows the arm to move freely and adjust the microphone to the optimal position.
A spare neck microphone is included. In the unlikely event of a malfunction, you can quickly replace it and continue playing.
The bushing is equipped with a rotation mechanism, which reduces strain on the ears and damage to the cable when the cable is passed over the ear.
The cable is made of silver-coated copper wire, which has a good balance of each range and sound characteristics similar to that of a PEI driver. It is a twisted wire cable, which is characterized by low touch noise and little transmission loss.
A stranded cable is softer than a solid wire cable, making it easier to handle and less likely to get caught or tangled while playing.
The cable is MMCX compatible and can be removed and replaced. A twisted-wire cable is less likely to break than a solid-wire cable, but if it does break, you can continue using the same headphones by re-cabling.
The cable length is approximately 1.5m, allowing you to connect it to the display at a distance.
The in-ear type earphones are designed to fit snugly in the ear and prevent sound leakage. They are also designed to block outside noise, allowing you to immerse yourself in your game.
Ear caps are included so you can choose the fit you want. Four sizes are included: the standard S, M, L, and an even larger XL size.
Comes with a storage pouch for easy carrying.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
Headphone/Speaker Type: Dynamic (Stereo); Frequency Range/Included Microphone: -42±3dB

Ulasan Produk

Tidak ada ulasan