ELECOM Gamepad PC controller USB connection Xinput Xbox style button layout 13 buttons rapid fire lightweight

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable StandardXInput/DirectInput
Button Specifications[Analog trigger] 2 buttons, [Mechanical trigger button] None
Cable Length (m)About 1.8
ColorBlack
Conform to[POV (Hat Switch)] Yes
Connector ShapeUSB-A plug
Mass of Main Unit (g)Approximately 184 *including cable
Number of Axis4 axes (X axis/Y axis/Z axis/Z rotation)
Number of Buttons13 Buttons
Operation ModeAnalog mode
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 161 x 65 x 99 *Excluding cable
Power Supply MethodUSB bus power
Set ContentsGamepad unit x 1
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10
Type of ConnectionUSB wired
VibrationNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports both XInput and DirectInput, allowing you to enjoy a wide range of games! A lightweight, wired, 13-button standard gamepad with a cross layout (Xbox-style) and no vibration motor.
A 13-button wired lightweight gamepad with cross layout (Xbox type), equipped with rapid fire function and stick mode switching function.
It supports both XInput and DirectInput and can be used with a wide range of game titles.
Equipped with a slide switch on the back that allows you to easily switch between XInput and DirectInput.
It has 13 buttons, including a cross button and two analog sticks.
The left stick uses a cross stick arrangement (Xbox style) that makes it easy to operate.
The cable length is 1.8m for easy connection.
Equipped with two trigger buttons that support analog input, allowing analog input such as accelerator/brake in racing games.
With the MODE button, you can switch between "FPS mode" with zero dead zone and no input correction, and "compatibility mode" with correction that makes it easier to input in 8 directions reliably.
It is a lightweight type that does not have a vibration motor, so it is comfortable to play for long periods of time without causing fatigue.
Rapid fire can be set to ON/OFF for each button, making it useful in a wide range of games such as RPGs and shooting games.
*For XInput, analog triggers and guide buttons do not support continuous firing.
It has an LED lamp that lets you know the mode and continuous firing.
Confirmed to work with various game titles on Steam!
*Please check the compatibility table on the ELECOM homepage for game titles that have been confirmed to work.
It is compatible with the unique software "Gamepad Assistant" that assigns keyboard and mouse operations to buttons and sticks, making it possible to play games that do not support gamepads.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Feature
Specification
[Analog Sticks] 2, [Stick Layout] Cross (XBOX series), [Stick Cover Replacement] Compatible, [VCCI Class B] compliant, [Rapid Fire Function] Yes, [Macro Function] No, [Button Layout Switching Function (Remapping Function)] No, [Stick Mode Switching Function] Yes, [Stick Sensitivity Switching Function] No

Ulasan Produk

Tidak ada ulasan