ELECOM Gamepad PC controller USB connection Xinput Xbox button layout FPS specification High durability buttons Lightweight
Spesifikasi
| Applicable Standard | XInput/DirectInput |
|---|---|
| Button Specifications | [Analog Trigger] None, [Mechanical Trigger Button] 4 buttons |
| Cable Length (m) | About 1.8 |
| Color | Black |
| Conform to | [POV (Hat Switch)] Yes |
| Connector Shape | USB-A plug |
| Mass of Main Unit (g) | Approx. 198 *including cable*When using a standard stick |
| Number of Axis | 4 axes (X axis/Y axis/Z axis/Z rotation) |
| Number of Buttons | 13 Buttons |
| Operation Mode | Analog mode |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 161 x 65 x 99 *Excluding cable/with normal stick attached |
| Power Supply Method | USB bus power |
| Set Contents | Gamepad x 1, normal stick x 2, long stick x 1, long dome stick x 1 |
| Suitable Models | Windows computer equipped with a USB port |
| Supported OS | Windows 11/10 |
| Type of Connection | USB wired |
| Vibration | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specialized for FPS games, with mechanical trigger buttons ideal for shooting and a replaceable long stick! A lightweight, wired 13-button gamepad with a cross layout (Xbox-style) and no vibration motors.
A lightweight, wired 13-button gamepad with a cross-layout (Xbox-style) designed specifically for FPS games, with mechanical triggers and stick customization options.
It supports both XInput and DirectInput, and can be used with a wide range of game titles.
The back is equipped with a slide switch that allows you to easily switch between XInput and DirectInput.
It has 13 buttons including a D-pad and two analog sticks.
It uses a cross stick layout (Xbox style) that makes it easy to operate the left stick.
The cable is 1.8m long, allowing for a relaxed connection.
Equipped with four mechanical trigger buttons that allow for quick shooting with short strokes. High-durability micro switches that have passed 10 million cycles of testing are used inside.
*Does not support analog inputs such as accelerator/brake in racing games.
The cross button and main buttons are made of high-performance rubber material made by a Japanese manufacturer, and are highly durable buttons that have passed a durability test of 3 million clicks. *Tested according to manufacturer's test standards.
The stick can be detached and a commercially available aim ring can be attached.
It can be replaced with two types of long sticks that make precise operation easier.
The stick features a zero dead zone, no input compensation design that is ideal for FPS games, allowing for precise aiming without any play.
Stick sensitivity can be switched between three modes: high sensitivity, standard, and precision-oriented for each stick. No special software is required.
It is a lightweight type that does not have a vibration motor, so it is comfortable to play for long periods of time without tiring you out.
Since it does not have macro or rapid-fire functions, it can be used safely even in official tournaments.
There is an LED lamp that indicates the mode.
Operation has been confirmed with various Steam game titles!
*Please check the compatibility table on the ELECOM website for game titles that have been confirmed to work.
It supports the proprietary software "Gamepad Assistant," which assigns keyboard and mouse operations to buttons and sticks, making it possible to play games that do not support gamepads.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
A lightweight, wired 13-button gamepad with a cross-layout (Xbox-style) designed specifically for FPS games, with mechanical triggers and stick customization options.
It supports both XInput and DirectInput, and can be used with a wide range of game titles.
The back is equipped with a slide switch that allows you to easily switch between XInput and DirectInput.
It has 13 buttons including a D-pad and two analog sticks.
It uses a cross stick layout (Xbox style) that makes it easy to operate the left stick.
The cable is 1.8m long, allowing for a relaxed connection.
Equipped with four mechanical trigger buttons that allow for quick shooting with short strokes. High-durability micro switches that have passed 10 million cycles of testing are used inside.
*Does not support analog inputs such as accelerator/brake in racing games.
The cross button and main buttons are made of high-performance rubber material made by a Japanese manufacturer, and are highly durable buttons that have passed a durability test of 3 million clicks. *Tested according to manufacturer's test standards.
The stick can be detached and a commercially available aim ring can be attached.
It can be replaced with two types of long sticks that make precise operation easier.
The stick features a zero dead zone, no input compensation design that is ideal for FPS games, allowing for precise aiming without any play.
Stick sensitivity can be switched between three modes: high sensitivity, standard, and precision-oriented for each stick. No special software is required.
It is a lightweight type that does not have a vibration motor, so it is comfortable to play for long periods of time without tiring you out.
Since it does not have macro or rapid-fire functions, it can be used safely even in official tournaments.
There is an LED lamp that indicates the mode.
Operation has been confirmed with various Steam game titles!
*Please check the compatibility table on the ELECOM website for game titles that have been confirmed to work.
It supports the proprietary software "Gamepad Assistant," which assigns keyboard and mouse operations to buttons and sticks, making it possible to play games that do not support gamepads.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification[Analog Sticks] 2, [Stick Layout] Cross (XBOX), [Stick Cover Replacement] Compatible, [VCCI Class B] compliant, [Rapid Fire] None, [Macro] None, [Button Layout Switching (Remapping)] None, [Stick Mode Switching] None, [Stick Sensitivity Switching] Yes (3 levels)
Ulasan Produk
Tidak ada ulasan




















































































































































