ELECOM Gamepad PC controller USB connection Xinput PS-style button layout FPS specifications High durability buttons Lightweight

Sebelum PPN:
Rp709.900
Spesifikasi
Applicable StandardXInput/DirectInput
Button Specifications[Analog Trigger] None, [Mechanical Trigger Button] 4 buttons
Cable Length (m)About 1.8
ColorBlack
Conform to[POV (Hat Switch)] Yes
Connector ShapeUSB-A plug
Mass of Main Unit (g)Approx. 198 *including cable*When using a standard stick
Number of Axis4 axes (X axis/Y axis/Z axis/Z rotation)
Number of Buttons13 Buttons
Operation ModeAnalog mode
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 161 x 65 x 99 *Excluding cable/with normal stick attached
Power Supply MethodUSB bus power
Set ContentsGamepad x 1, normal stick x 2, long stick x 1, long dome stick x 1
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10
Type of ConnectionUSB wired
VibrationNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialized for FPS with a mechanical trigger button suitable for shooting and a long stick that can be replaced! A wired 13-button gamepad with a lightweight straight layout (PS type) without a vibration motor.
A lightweight, wired, 13-button gamepad with a straight layout (PS series) specially designed for FPS games, with mechanical triggers and stick customization.
It supports both XInput and DirectInput, and can be used with a wide range of game titles.
The back is equipped with a slide switch that allows you to easily switch between XInput and DirectInput.
It has 13 buttons including a D-pad and two analog sticks.
It uses a straight stick layout (PS type) that makes it easy to operate the D-pad.
The cable is 1.8m long, allowing for a relaxed connection.
Equipped with four mechanical trigger buttons that allow for quick shooting with short strokes. High-durability micro switches that have passed 10 million cycles of testing are used inside.
*Does not support analog inputs such as accelerator/brake in racing games.
The cross button and main buttons are made of high-performance rubber material made by a Japanese manufacturer, and are highly durable buttons that have passed a durability test of 3 million clicks. *Tested according to manufacturer's test standards.
The stick can be detached and a commercially available aim ring can be attached.
It can be replaced with two types of long sticks that make precise operation easier.
The stick features a zero dead zone, no input compensation design that is ideal for FPS games, allowing for precise aiming without any play.
Stick sensitivity can be switched between three modes: high sensitivity, standard, and precision-oriented for each stick. No special software is required.
It is a lightweight type that does not have a vibration motor, so it is comfortable to play for long periods of time without tiring you out.
Since it does not have macro or rapid-fire functions, it can be used safely even in official tournaments.
There is an LED lamp that indicates the mode.
Operation has been confirmed with various Steam game titles!
*Please check the compatibility table on the ELECOM website for game titles that have been confirmed to work.
It supports the proprietary software "Gamepad Assistant," which assigns keyboard and mouse operations to buttons and sticks, making it possible to play games that do not support gamepads.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
Analog Sticks: 2, Stick Layout: Straight (PS Series), Stick Cover Replacement: Compatible, VCCI Class B Compliant, Rapid Fire: None, Macro: None, Button Remapping: None, Stick Mode: None, Stick Sensitivity: Compatible (3 levels)

Ulasan Produk

Tidak ada ulasan