ELECOM Gamepad PC controller USB connection Xinput PS-style button layout 13 buttons Rapid fire Lightweight

Sebelum PPN:
Rp539.900
Spesifikasi
Applicable StandardXInput/DirectInput
Button Specifications[Analog trigger] 2 buttons, [Mechanical trigger button] None
Cable Length (m)About 1.8
ColorBlack
Conform to[POV (Hat Switch)] Yes
Connector ShapeUSB-A plug
Mass of Main Unit (g)Approximately 184 *including cable
Number of Axis4 axes (X axis/Y axis/Z axis/Z rotation)
Number of Buttons13 Buttons
Operation ModeAnalog mode
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 161 x 65 x 99 *Excluding cable
Power Supply MethodUSB bus power
Set ContentsGamepad unit x 1
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10
Type of ConnectionUSB wired
VibrationNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy a wide range of games with both XInput/DirectInput support! A lightweight straight layout (PS type) wired 13-button standard gamepad without a vibration motor.
A lightweight wired 13-button gamepad with a straight layout (PS series) and stick mode switching functionality.
It supports both XInput and DirectInput, and can be used with a wide range of game titles.
The back is equipped with a slide switch that allows you to easily switch between XInput and DirectInput.
It has 13 buttons including a D-pad and two analog sticks.
It uses a straight stick layout (PS type) that makes it easy to operate the D-pad.
The cable is 1.8m long, allowing for a relaxed connection.
It is equipped with two trigger buttons that support analog input, allowing analog input such as acceleration/brake for racing games.
Using the MODE button, you can switch between "FPS mode" with zero deadzones and no input compensation, and "compatibility-oriented mode" with compensation that makes it easier to input in all eight directions reliably.
It is a lightweight type that does not have a vibration motor, so it is comfortable to play for long periods of time without tiring you out.
You can set rapid fire to ON/OFF for each button, making it useful for a wide range of games, including RPGs and shooting games.
*In the case of XInput, the analog triggers and guide button do not support rapid fire.
It has an LED lamp that indicates the mode and rapid fire.
Operation has been confirmed with various Steam game titles!
*Please check the compatibility table on the ELECOM website for game titles that have been confirmed to work.
It supports the proprietary software "Gamepad Assistant," which assigns keyboard and mouse operations to buttons and sticks, making it possible to play games that do not support gamepads.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Analog Sticks] 2, [Stick Layout] Straight (PS Series), [Stick Cover Replacement] Compatible, [VCCI Class B] Compliant, [Rapid Fire Function] Yes, [Macro Function] No, [Button Layout Switching Function (Remapping Function)] No, [Stick Mode Switching Function] Yes, [Stick Sensitivity Switching Function] No

Ulasan Produk

Tidak ada ulasan