ELECOM Galaxy A25 5G Tempered Glass Screen Protector, High Transparency, 10H Hardness, Fingerprint-Resistant, Shatterproof, with Application Tool, Bubble-Resistant

Sebelum PPN:
Rp239.900
Spesifikasi
MaterialBonding surface: Silicon, outside: glass
Set Contents1 x Screen Protector Glass Film (High Transparency Type), 1 x Cleaning Cloth (Dry Type), 1 x Dust Removal Sticker, 1 x Easy Application Tool
Suitable ModelsGalaxy A25 5G(SC-53F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly transparent screen protector glass film that provides the smooth finger movement that is unique to glass.
This is a highly transparent screen protector glass film that provides the smooth sliding of fingers that is unique to glass.
It achieves high transparency without compromising high-definition image quality.
The use of tempered glass with a surface hardness of 10H prevents scratches on the protective glass surface.
*Surface hardness is the actual value.
Thanks to its special shatterproof design, even if it does break, glass shards will not scatter, ensuring high safety.
The surface is treated with a fingerprint-resistant coating that makes it difficult for fingerprints and sebum stains to stick, and even if they do, they can be easily wiped off.
The edges are rounded to prevent snagging when you hold it or take it out of your bag.
The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without the use of adhesive or double-sided tape. It is easy to apply and can be reapplied.
This is an airless type that uses a special adsorption layer that makes air bubbles less noticeable over time.
It is pre-cut to the size that matches the shape of your device, so you can use it right out of the package.
In addition to the easy application tool that allows you to apply the film in the exact position by simply placing the device and pulling the tape, it also comes with a cleaning cloth and dust removal sticker for a neat application.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is made with environmentally friendly materials, and more than 10% of the packaging used is made from petroleum-based plastic alternatives.

Ulasan Produk

Tidak ada ulasan