ELECOM Fire TV Stick Stand Stand type adapter With LAN port

Sebelum PPN:
Rp589.900
Spesifikasi
Applicable Machine[Video output device] Fire TV Stick (2nd generation or later), Fire TV Stick 4K (all generations), Fire TV Stick 4K Max (all generations) *As of November 2023
Dimensions, Width W x Depth D x Height H (mm)Approximately 60x40x26.5
Included AccessoriesWarranty provisions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stand type adapter compatible with Fire TV Stick (2nd generation or later) and Fire TV Stick 4K. Improved the communication environment where Wi-Fi radio waves are hard to reach. Supports wired LAN connection.
It is a stand type adapter compatible with Fire TV Stick (2nd generation or later) and Fire TV Stick 4K.
By using this product, you can install Fire TV Stick (2nd generation or later) / Fire TV Stick 4K in a place away from the back of the TV.
It is a compact size design that does not get in the way even if it is installed around the TV.
Regardless of the shape of the back of the TV, you can use the Fire TV Stick in a place that avoids noise and heat dissipation from the TV.
Compared to the back of the TV, it is easier to receive Wi-Fi radio waves and the communication environment is improved, so you can watch videos smoothly. (In all environments, we do not guarantee improved radio reception or smooth video viewing)
By using the wired LAN port installed in this product, you can connect to a wired LAN network. (10Base-T / 100Base-Tx)
As the HDMI cable (sold separately), we recommend the ELECOM Premium HDMI cable (DH-HDP14ES series, DH-HDP14EY series), which is easy to handle.

Ulasan Produk

Tidak ada ulasan