ELECOM Fiber optic cable SC-SC 2-core multimode OM2

Sebelum PPN:
Rp329.900 - Rp579.900
Spesifikasi
Applicable Standard1000BASE-SX,100BASE-FX
ColorOrange
ConnectorSC connector x 2/SC connector x 2
Fiber TypeMultimode (OM2)
Number of Cores2 cores
RemarkEU RoHS directive compliant (10 substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This optical fiber cable is immune to external noise and enables stable, high-speed communication and long-distance signal transmission. (SC-SC connector/2-core/multimode OM2)
This is an optical fiber cable that transmits signals using light and is capable of transmitting large amounts of data over short distances.
It enables stable high-speed communication and long-distance signal transmission without being affected by external noise.
It uses a detachable push-pull SC connector, which can be separated.
This is a multimode (OM2) optical fiber with low transmission loss, enabling high-quality, stable communication over a wide bandwidth.
This cable has two built-in optical fibers and is suitable for two-way communication and redundancy.
The outer casing is made of LSZH (low smoke, no halogen) material, which is less likely to produce harmful gases or large amounts of smoke when burned, making it extremely safe.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ulasan Produk

Tidak ada ulasan