ELECOM External USB4 SSD, Read Speed up to 3650MB/s, Portable SSD, Ultra-High Speed, Shockproof, Security Software Compatible
Sebelum PPN:
Rp5.599.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-C(TM) |
| Data Packet Rate | Read: Maximum 3650MB/s, Write: Maximum 3800MB/s *Measured in manufacturer's environment *To use USB 40Gbps (USB4 (Version 1)), the device must be compatible with USB 40Gbps (USB4 (Version 1)). |
| Format Type | [Factory default] exFAT |
| Included Accessories | USB 40Gbps (USB4 Version 1) USB Type-C to USB Type-C Cable (Approx. 0.2m, Connector Not Included) |
| Interface | USB 40Gbps(USB4(Version 1)) |
| Mass of Main Unit (g) | About 220 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 120x60x16 |
| Power Supply | USB bus power |
| Suitable Model | [Game Console] PlayStation(R) 5 *PlayStation(R) 5 software data cannot be launched from extended storage. |
| Suitable Models | A Windows PC running Windows 11/10, or a Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
| Supported OS | Windows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 |
| fan | O(Temperature detection) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB 40Gbps (USB4) external portable SSD achieves ultra-high-speed data transfer of up to 3650MB/s read and 3800MB/s write.
A 12.5-hour full HD video file (100GB) can be read and written in approximately 30 seconds. With USB 40Gbps (USB4), large amounts of data can be transferred in approximately one-tenth the time of conventional products. *Compared to the ESD-EMC series
The built-in temperature-sensing fan detects the temperature of the chassis and operates automatically to maintain an appropriate temperature. This automatically prevents speed reductions due to overheating, ensuring stable operation. There's no need to worry about forgetting to turn on the fan.
Operation has been confirmed on PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
With a compact size of 60mm wide x 119mm deep, it doesn't take up much space on your desk. It's easy to carry and store, and can be used in any situation.
It features a simple design that is easy to use with gaming PCs and high-end devices.
It is backward compatible with USB3.2 (Gen2x2, Gen2, Gen1)/USB3.0/USB2.0 and can be connected directly.
A USB Type-C to USB Type-C cable that supports USB 40Gbps (USB4) is included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
A 12.5-hour full HD video file (100GB) can be read and written in approximately 30 seconds. With USB 40Gbps (USB4), large amounts of data can be transferred in approximately one-tenth the time of conventional products. *Compared to the ESD-EMC series
The built-in temperature-sensing fan detects the temperature of the chassis and operates automatically to maintain an appropriate temperature. This automatically prevents speed reductions due to overheating, ensuring stable operation. There's no need to worry about forgetting to turn on the fan.
Operation has been confirmed on PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
With a compact size of 60mm wide x 119mm deep, it doesn't take up much space on your desk. It's easy to carry and store, and can be used in any situation.
It features a simple design that is easy to use with gaming PCs and high-end devices.
It is backward compatible with USB3.2 (Gen2x2, Gen2, Gen1)/USB3.0/USB2.0 and can be connected directly.
A USB Type-C to USB Type-C cable that supports USB 40Gbps (USB4) is included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Ulasan Produk
Tidak ada ulasan




















































































































































