ELECOM External USB 3.2 Gen 2x2 SSD, Read Speed up to 1700MB/s, Portable SSD with Type-C Connection, High Speed, Shockproof, IP55, Dustproof, and Water-Resistant
Sebelum PPN:
Rp3.499.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-C(TM) |
| Data Packet Rate | Read: Maximum 1700MB/s, Write: Maximum 1700MB/s *Measured in manufacturer's environment *To use with USB 20Gbps (USB3.2 (Gen2 x 2)), the device must be compatible with USB 20Gbps (USB3.2 (Gen2 x 2)). |
| Included Accessories | USB 20Gbps (USB3.2 (Gen2x2)) USB Type-C to USB Type-C Cable (approx. 0.2m *Connector not included), USB 20Gbps (USB3.2 (Gen2x2)) USB Type-C to USB-A Cable (approx. 0.2m *Connector not included) |
| Interface | USB 20Gbps(USB3.2(Gen2x2)) |
| Mass (g) | Approx. 85 (main body) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 35 x 93 x 12 |
| Power Supply | USB bus power |
| Suitable Models | Security software: Windows PC running Windows 11/10 and Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
| Supported OS | Android 15/14/13,Windows 11/10,iOS 18/17,iPadOS 18/17/16,macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This external portable SSD is dustproof, splashproof, and shockproof, making it ideal for heavy indoor and outdoor use. It achieves high-speed data transfer rates of up to 1700MB/s read and write speeds of up to 20Gbps (USB 3.2 (Gen 2x2)).
This is a USB 20Gbps (USB3.2 (Gen2x2)) external portable SSD that achieves high-speed data transfer of up to 1700MB/s read and 1700MB/s write.
The shock-resistant design has passed drop tests in accordance with US military standard MIL-STD 810G Method 516.7, and is dust- and water-resistant to JIS standard IP55, protecting your data even in the unlikely event of a drop or water damage.
*This product is not completely dustproof or waterproof. If the device gets wet, wipe it off before use.
Compared to existing external SSDs, it achieves data transfer speeds approximately 4.3 times faster. It can handle large video files and high-resolution image data smoothly, significantly improving work efficiency. *Compared to the manufacturer's ESD-EMC2000GBK
Operation has been confirmed with PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Its compact size means it can fit in your pocket or pouch, so it won't take up much space on your desk.
The strap hole can be used to attach a carabiner or similar, making it convenient for quick access when shooting outdoors with a camera or video or when importing data.
It is backward compatible with USB3.2 (Gen2, Gen1)/USB3.0/USB2.0 and can be connected directly.
A USB Type-C to USB Type-C cable that supports USB 20Gbps and a USB Type-C to USB-A cable that supports USB 10Gbps are included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, SSDs record data onto flash memory through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to the USB port of your computer.
You can save data using the file management app that comes standard with your device, such as a smartphone or tablet. (The manufacturer's file management app "Extorage Link" is not supported.)
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This is a USB 20Gbps (USB3.2 (Gen2x2)) external portable SSD that achieves high-speed data transfer of up to 1700MB/s read and 1700MB/s write.
The shock-resistant design has passed drop tests in accordance with US military standard MIL-STD 810G Method 516.7, and is dust- and water-resistant to JIS standard IP55, protecting your data even in the unlikely event of a drop or water damage.
*This product is not completely dustproof or waterproof. If the device gets wet, wipe it off before use.
Compared to existing external SSDs, it achieves data transfer speeds approximately 4.3 times faster. It can handle large video files and high-resolution image data smoothly, significantly improving work efficiency. *Compared to the manufacturer's ESD-EMC2000GBK
Operation has been confirmed with PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Its compact size means it can fit in your pocket or pouch, so it won't take up much space on your desk.
The strap hole can be used to attach a carabiner or similar, making it convenient for quick access when shooting outdoors with a camera or video or when importing data.
It is backward compatible with USB3.2 (Gen2, Gen1)/USB3.0/USB2.0 and can be connected directly.
A USB Type-C to USB Type-C cable that supports USB 20Gbps and a USB Type-C to USB-A cable that supports USB 10Gbps are included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, SSDs record data onto flash memory through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to the USB port of your computer.
You can save data using the file management app that comes standard with your device, such as a smartphone or tablet. (The manufacturer's file management app "Extorage Link" is not supported.)
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification*Format at time of shipment: exFAT*Compatible game consoles: PlayStation(R) 5 *PlayStation(R) 5 software data cannot be launched from extended storage.
Ulasan Produk
Tidak ada ulasan




















































































































































