ELECOM External USB 3.2 Gen 2 SSD, Read Speed up to 1000MB/s, Portable SSD with USB Type-C, Knock-Type Operation, High Speed, Shock Resistant
Sebelum PPN:
Rp1.699.900 - Rp4.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB Type-C(TM) |
|---|---|
| Data Packet Rate | Read: Maximum 1000MB/s, Write: Maximum 800MB/s *Measured values in manufacturer's environment *To use with USB 10Gbps (USB3.2 (Gen2)), the device must be compatible with USB 10Gbps (USB3.2 (Gen2)). |
| Interface | USB 10Gbps(USB3.2(Gen2)) |
| Mass (g) | Approx. 15 (main body) |
| Outer Dimensions (mm) | Width approx. 62 x depth approx. 21 x height approx. 11 |
| Power Supply | USB bus power |
| Suitable For | Game console: PlayStation(R) 5 *PlayStation(R) 5 software data cannot be launched from extended storage. |
| Suitable Models | Security software: Windows PC running Windows 11/10, and Mac running macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The knock-type and shutter mechanism ensures safe use. This capless design eliminates the worry of losing the cap, making it a USB 10Gbps (USB 3.2 (Gen 2)) external portable SSD. Simply knock it out to automatically retract and retract the connector, and the shutter closes to protect the connector tip when not in use. It achieves high-speed data transfers at USB 10Gbps.
This is a USB 10Gbps (USB3.2 (Gen2)) external portable SSD that achieves high-speed data transfer of up to 1000MB/s read and 800MB/s write.
Since it has a USB Type-C(TM) connector, it can be directly inserted into a compatible iPhone, iPad, etc.
The knock-type design eliminates the need to worry about losing the cap, allowing for smooth connection to devices such as computers. When you remove the USB cable from the USB port, the shutter automatically opens and closes, retracting the connector.
When not in use, the shutter closes to protect the connector tip and prevent dust and debris from getting in.
Operation has been confirmed on PlayStation(R) 5, PlayStation(R) 4 Pro, and PlayStation(R) 4. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Just plug it in and you're ready to go. It's pre-formatted in exFAT format, so you can plug it into your iPhone, Android smartphone, Windows PC, or Mac and use it right away. No additional cables or adapters are required.
It is backward compatible with USB3.2 (Gen1) / USB3.1 (Gen1) / USB3.0 / USB2.0, so it can be connected directly.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This is a USB 10Gbps (USB3.2 (Gen2)) external portable SSD that achieves high-speed data transfer of up to 1000MB/s read and 800MB/s write.
Since it has a USB Type-C(TM) connector, it can be directly inserted into a compatible iPhone, iPad, etc.
The knock-type design eliminates the need to worry about losing the cap, allowing for smooth connection to devices such as computers. When you remove the USB cable from the USB port, the shutter automatically opens and closes, retracting the connector.
When not in use, the shutter closes to protect the connector tip and prevent dust and debris from getting in.
Operation has been confirmed on PlayStation(R) 5, PlayStation(R) 4 Pro, and PlayStation(R) 4. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Just plug it in and you're ready to go. It's pre-formatted in exFAT format, so you can plug it into your iPhone, Android smartphone, Windows PC, or Mac and use it right away. No additional cables or adapters are required.
It is backward compatible with USB3.2 (Gen1) / USB3.1 (Gen1) / USB3.0 / USB2.0, so it can be connected directly.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
SpecificationFactory format: exFAT
Ulasan Produk
Tidak ada ulasan




















































































































































