ELECOM External SSD/Portable/USB 3.2 (Gen 1) compatible/250GB/For smartphones and tablets
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An external backup SSD that allows you to directly save data such as photos, videos, and contacts from your smartphone or tablet without using a computer.
Compatible OS: Windows 11/10/8.1, macOS 12/11/10.15/10.14, iOS 17-15/14.2, iPadOS 17-15/14.2, Android 12-8
External dimensions: 115.7mm wide x 115.7mm deep x 11mm high (main unit only, excluding protrusions)
Weight: approx. 190g
Capacity: 250GB
Data transfer speed: Read: up to 400MB/s, Write: up to 320MB/s *To use with USB3.2 (Gen1), the device must be compatible with USB3.2 (Gen1).
Interface: USB3.2 (Gen1) / USB3.1 (Gen1) / USB3.0
Input voltage: 5V (USB bus power), 100V, 50/60Hz (AC adapter*) *When connected to a smartphone
Connector type: USB3.2 Micro-B x 1 (when connecting to a computer), USB2.0-A x 1 (when connecting to a smartphone)
Factory format: exFAT
Access LED:○
Accessories: USB 3.2 (Gen 1) (USB 3.1 (Gen 1) / USB 3.0 / USB 2.0 compatible) cable (approx. 0.6 m, connector not included) x 1, AC adapter x 1
Available areas: Japan *Please note that we cannot accept any responsibility for the use, support or warranty of this product outside of Japan.
Electrical Appliance and Material Safety Act: PSE mark display
Warranty period: 1 year
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%2F250GB%2FFor%20smartphones%20and%20tablets/mwP113410824-2.jpg)
