ELECOM External SSD, USB4 40Gbps, Portable SSD, Up to 3000MB/s Read Speed, High-Speed Transfer, Type-C, Fanless Design, Shockproof
Sebelum PPN:
Rp5.199.900 - Rp7.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-C(TM) |
| Data Packet Rate | Read: Maximum 3000MB/s, Write: Maximum 2700MB/s *Measured in manufacturer's environment *To use at USB 40Gbps, the device must be compatible with USB 40Gbps. |
| Format Type | Shipping: exFAT |
| Included Accessories | USB 40Gbps USB Type-C to USB Type-C Cable (approx. 0.1m *Connector not included) |
| Interface | USB 40Gbps(USB4(Version 1)) |
| Mass (g) | Approx. 54 (body) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 70 x 70 x 16 |
| Power Supply | USB bus power |
| Suitable Models | Security software: Windows PC running Windows 11/10, and Mac running macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 |
| Supported OS | (Windows)Windows 11/10,(macOS)macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,(Android)Android 15/14/13,(iOS)iOS 18/17,(iPadOS),iPadOS 18/17/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB 40Gbps (USB4 (Version 1)) external portable SSD enables high-speed transfer of large amounts of data with read speeds of up to 3000MB/s and write speeds of up to 2700MB/s.
This is a 40Gbps (USB4 (Version 1)) external portable SSD that is capable of high-speed data transfer of up to 3000MB/s read and 2700MB/s write.
Compared to existing external SSDs, it achieves data transfer speeds approximately three times faster. It can handle large video files and high-resolution image data smoothly, dramatically increasing work efficiency. *Compared to the manufacturer's ESD-EMB2000GBK
The IC design and aluminum plate on the top surface improve heat dissipation efficiency, resulting in a fanless design that eliminates the annoying noise of a cooling fan.
Operation has been confirmed on PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Its compact size of 70mm wide x 70mm deep means it doesn't take up much space on your desk. It's easy to carry and store, and can be used in any situation.
It features a silicone cover that absorbs vibrations and shocks, and its portable design makes it safe to carry around.
It is backward compatible with USB 20Gbps (USB3.2 (Gen2x2)), USB 10Gbps (USB3.2 (Gen2)), USB 5Gbps (USB3.2 (Gen1)), USB 5Gbps (USB3.0), and USB 2.0, so it can be connected directly.
A USB Type-C(TM) to USB Type-C cable that supports USB 40Gbps is included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
Data can be saved using the file management app that comes standard with your device, such as a smartphone or tablet. (The manufacturer's file management app "Extorage Link" is not supported.)
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with confidence.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is a 40Gbps (USB4 (Version 1)) external portable SSD that is capable of high-speed data transfer of up to 3000MB/s read and 2700MB/s write.
Compared to existing external SSDs, it achieves data transfer speeds approximately three times faster. It can handle large video files and high-resolution image data smoothly, dramatically increasing work efficiency. *Compared to the manufacturer's ESD-EMB2000GBK
The IC design and aluminum plate on the top surface improve heat dissipation efficiency, resulting in a fanless design that eliminates the annoying noise of a cooling fan.
Operation has been confirmed on PlayStation(R) 5. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
Its compact size of 70mm wide x 70mm deep means it doesn't take up much space on your desk. It's easy to carry and store, and can be used in any situation.
It features a silicone cover that absorbs vibrations and shocks, and its portable design makes it safe to carry around.
It is backward compatible with USB 20Gbps (USB3.2 (Gen2x2)), USB 10Gbps (USB3.2 (Gen2)), USB 5Gbps (USB3.2 (Gen1)), USB 5Gbps (USB3.0), and USB 2.0, so it can be connected directly.
A USB Type-C(TM) to USB Type-C cable that supports USB 40Gbps is included.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
Data can be saved using the file management app that comes standard with your device, such as a smartphone or tablet. (The manufacturer's file management app "Extorage Link" is not supported.)
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with confidence.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































