ELECOM External SSD, USB 3.2 Gen 1, Read Speed up to 420MB/s, Sliding Type, High Speed, Compatible with both Type-C and USB-A

Sebelum PPN:
Rp1.899.900
Spesifikasi
Capacity (gb)250
Connector ShapeUSB-A,USB Type-C(TM)
Data Packet RateRead: Maximum 420MB/s, Write: Maximum 400MB/s *Measured values in manufacturer's environment *To use with USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Format Type[Factory default] exFAT
Included AccessoriesQR code sticker
InterfaceUSB 5Gbps(USB3.2(Gen1))
Mass of Main Unit (g)About 12
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 68x22x8
Power SupplyUSB bus power
Suitable Model[Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage.
Suitable ModelsA Windows PC running Windows 11/10, or a Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11
Supported OSWindows 11/10,macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,iOS 18/17,iPadOS 18/17/16,Android 14/13/12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply insert the SSD into your smartphone to easily save photos and videos! This external portable SSD can store large amounts of photos, videos, and game software. It can be used with most smartphones and computers right out of the box. It comes with a QR code sticker that provides quick access to the "Beginner's Manual," making it safe for first-time SSD users.
An SSD (Solid State Drive) is a storage device that records data. Compared to conventional HDDs (Hard Disks), SSDs have faster data transfer speeds and a more compact body. They are also durable and quiet.
With a generous 250GB capacity, it can store approximately 28,000 photos, 3,500 videos, approximately 31 hours of recorded terrestrial digital broadcasting, or the equivalent of four games.
*This is a guideline based on photos: 24 megapixels, 8.2MB per photo, videos: 1 minute, 65MB (1080pHD/30fps), and games: 50GB per game.
Just plug it in and you're ready to go. It's pre-formatted in exFAT format, so you can plug it into your iPhone, Android smartphone, Windows PC, or Mac and use it right away. No additional cables or adapters are required.
The dual-slide connector lets you switch between USB-A and USB Type-CTM with a simple slide. Compatible with a variety of devices, including PCs, smartphones, and game consoles.
It achieves high-speed data transfer of 420MB/s read and 400MB/s write. Data transfer is approximately four times faster than conventional external hard drives, dramatically increasing work efficiency. *Compared to the manufacturer's HDD (ELP-GTV010UBK)
Access the beginner's manual at any time. The manual, which explains basic operation procedures and how to use the software, can be accessed immediately using the included QR code sticker. The manual is updated regularly with software updates, so you can always check the latest version.
You can rest assured in case of an emergency. If data is lost due to an incorrect operation, the "Data Recovery Service Lite" is included, allowing you to recover data free of charge once during the warranty period.
*Data Recovery Service Lite is only available when data loss is due to an operation error such as "deleting data" and the data to be recovered has not been overwritten. Failures other than an operation error will require a paid data recovery service.
*Data Recovery Service Lite does not guarantee that all data will be completely recovered depending on the condition of the product, and the manufacturer cannot be held responsible for any data damage.
You can save data using the file management app that comes standard with your device, such as a smartphone or tablet. (The manufacturer's file management app "Extorage Link" is not supported.)
Protect data you don't want others to see. "PASS (Password Authentication Security System)" security software with automatic password authentication function is available for download from the ELECOM website.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
If you connect to an unregistered computer, you will be prompted to enter a password, preventing data leakage in the event of theft or loss.
Despite its large capacity and two types of connectors, it is just as compact as a USB memory stick. It is small enough to fit in a pencil case or gadget pouch, making it convenient to carry around.
It is backward compatible with USB3.1 (Gen1)/USB3.0/USB2.0 and can be connected directly.
It is equipped with an LED lamp that indicates the access status.
The warranty period is one year, so you can use it with peace of mind.
This product meets one or more of the manufacturer's environmental certification standards and bears the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan