ELECOM External SSD, USB 3.2 Gen 1, Read Speed up to 420MB/s, Compact, Portable, Slide-out Design, Shockproof, Compatible with Type-C and USB-A
Sebelum PPN:
Rp1.599.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB-A,USB Type-C(TM) |
| Data Packet Rate | Read: Maximum 420MB/s, Write: Maximum 400MB/s *Measured values in manufacturer's environment *To use with USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)). |
| Format Type | [Factory default] exFAT |
| Interface | USB 5Gbps(USB3.2(Gen1)) |
| Mass of Main Unit (g) | About 12 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 68x22x8 |
| Power Supply | USB bus power |
| Suitable Model | [Game consoles] PlayStation(R) 5, PlayStation(R) 4 Pro, PlayStation(R) 4 *PlayStation(R) 5 software data cannot be launched from extended storage. |
| Suitable Models | A Windows PC running Windows 11/10, or a Mac running macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13 |
| Supported OS | Windows 11/10,macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,iOS 18/17,iPadOS 18/17/16,Android 14/13/12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The USB-A and USB Type-CTM connectors can be switched with a simple slide, allowing use with a variety of devices, including PCs, smartphones, and game consoles. This USB 5Gbps (USB 3.2 (Gen 1)) external portable SSD achieves high-speed data transfer speeds of up to 420MB/s read and 400MB/s write, even with a USB memory stick.
This is a USB 5Gbps (USB3.2 (Gen1)) external portable SSD that achieves high-speed data transfer of up to 420MB/s read and 400MB/s write.
In addition to the USB-A connector, it also has a USB Type-C(TM) connector, allowing you to switch between USB-A and USB Type-C(TM) with a slide operation.
It can be used immediately by simply connecting it to computers with conventional USB-A ports, as well as Macs, iPhones, iPads, and other devices with USB Type-C ports, without the need to purchase any additional cables or adapters.
Although it combines USB-A and USB Type-C, it weighs approximately 12g and is compact, measuring 68.0mm wide x 22mm deep x 8mm high, making it the size of a USB memory stick, making it convenient to carry and store.
Operation has been confirmed on PlayStation(R) 5, PlayStation(R) 4 Pro, and PlayStation(R) 4. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to your PlayStation(R) 5 and storing your PlayStation(R) 5 game data on an external SSD, you can free up space on your system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
It is backward compatible with USB3.1 (Gen1)/USB3.0/USB2.0 and can be connected directly.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This is a USB 5Gbps (USB3.2 (Gen1)) external portable SSD that achieves high-speed data transfer of up to 420MB/s read and 400MB/s write.
In addition to the USB-A connector, it also has a USB Type-C(TM) connector, allowing you to switch between USB-A and USB Type-C(TM) with a slide operation.
It can be used immediately by simply connecting it to computers with conventional USB-A ports, as well as Macs, iPhones, iPads, and other devices with USB Type-C ports, without the need to purchase any additional cables or adapters.
Although it combines USB-A and USB Type-C, it weighs approximately 12g and is compact, measuring 68.0mm wide x 22mm deep x 8mm high, making it the size of a USB memory stick, making it convenient to carry and store.
Operation has been confirmed on PlayStation(R) 5, PlayStation(R) 4 Pro, and PlayStation(R) 4. Storing game data on an external SSD reduces game startup times and save data loading times, allowing for a smoother gameplay experience.
*When used with PlayStation(R) 5, it can only be used when playing PlayStation(R) 4 software.
By connecting it to your PlayStation(R) 5 and storing your PlayStation(R) 5 game data on an external SSD, you can free up space on your system's storage.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
It is backward compatible with USB3.1 (Gen1)/USB3.0/USB2.0 and can be connected directly.
Unlike hard disks, which record data onto a magnetic disk through physical operations, flash memory records data through electrical operations, which significantly reduces data access times and enables high-speed data transfer.
Since it does not have disk drive parts that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, which does not require an external power source, so you can use it immediately by simply connecting it to the USB port of your computer.
It is equipped with an LED lamp that indicates the access status.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Ulasan Produk
Tidak ada ulasan




















































































































































