ELECOM External SSD USB3.2Gen2 Read speed up to 1000MB/s USB memory type Slide type High speed Shockproof Compatible with both Type-C/USB-A

Sebelum PPN:
Rp2.399.900
Spesifikasi
Capacity (gb)250
ColorSilver
Connector ShapeUSB-A,USB Type-C(TM)
Data Packet RateRead: Maximum 1000MB/s, Write: Maximum 900MB/s *Measured values in manufacturer's environment *To use with USB 10Gbps (USB3.2 (Gen2)), the device must be compatible with USB 10Gbps (USB3.2 (Gen2)).
Format Type[Factory default] exFAT
InterfaceUSB 10Gbps(USB3.2(Gen2))
Mass of Main Unit (g)About 18
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 73x23x9
Power SupplyUSB bus power
Suitable Model[Game consoles] PlayStation(R) 5, PlayStation(R) 4 Pro, PlayStation(R) 4 *PlayStation(R) 5 software data cannot be launched from extended storage.
Suitable ModelsA Windows PC running Windows 11/10, or a Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11
Supported OSWindows 11/10,macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,iOS 18/17,iPadOS 18/17/16,Android 14/13/12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between USB-A and USB Type-C(TM) with a slide operation, and it can be used with various devices such as PCs, smartphones, and game consoles. It is a USB 10Gbps (USB3.2 (Gen3)) external portable SSD that achieves high-speed data transfer of up to 1000MB/s read and 900MB/s write with USB memory size.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan