ELECOM External SSD USB3.2 Gen1 Read speed up to 400MB/s Ultra-compact USB memory type Portable Cap type High speed
Spesifikasi
| Capacity (TB) | 1 |
|---|---|
| Connector Shape | [Plug] USB-A |
| Data Packet Rate | Read: up to 600MB/s, write: up to 500MB/s *To use USB 10Gbps (USB3.2 (Gen2)), the device must support USB 10Gbps (USB3.2 (Gen2)) . |
| Format Type | [Factory default] NTFS |
| Interface | USB 10Gbps(USB3.2(Gen2)) |
| Mass (g) | About 6 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 35.9x15.0x7.3 |
| Power Supply | USB bus power |
| Suitable Model | [Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage. |
| Suitable Models | TVs and recorders from brands such as SHARP/AQUOS, SONY/BRAVIA, REGZA, Panasonic/VIERA/DIGA, Hisense, and LG Electronics, Windows PCs running Windows 11/10, and Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11. |
| Supported OS | Windows 11/10,macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a compact, ultra-small cap-type USB 10Gbps (USB3.2 (Gen2)) external SSD that can be left inserted with a cap that blocks dirt and dust from getting into the USB connector.
Weighing in at approximately 6g and measuring approximately 35.9mm wide x 15.0mm deep x 7.3mm high, it is more compact than conventional stick-type external SSDs made by manufacturers, making it convenient to carry and store. In addition, its tiny USB memory size means it won't get in the way even when left inserted in a PC, TV, or game console.
It achieves high-speed data transfer with a maximum read speed of 600MB/s and a maximum write speed of 500MB/s.
It is compatible with USB 2.0 and can be connected directly.
*To use USB 10Gbps (USB3.2 (Gen2)), the device must be compatible with USB 10Gbps (USB3.2 (Gen2)).
It can be connected to digital televisions such as Sharp (Aquos), Sony (Bravia), REGZA, Panasonic (VIERA/DIGA), Hisense, and LG Electronics.
Compatibility information for the latest TV models is constantly updated on the ELECOM website, so you can check it immediately by using the QR code.
*However, your TV must be compatible with USB-HDD recording.
By connecting it to a TV or recorder, you can also enjoy more convenient functions such as recording programs and recording two programs at the same time.
*Details of the functions and whether they are supported depend on the specifications of the TV.
By connecting it to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and storing game data on the external SSD, you can shorten game startup times and save data loading times, enjoying more comfortable gameplay.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*When used with PlayStation(R) 5, it is only possible when playing PlayStation(R) 4 software.
*PlayStation(R) 5 game data cannot be booted from an external SSD.
The warranty period is one year, so you can use it with peace of mind.
Since it does not have disk drive components that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing and power consumption is significantly reduced compared to HDDs.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to a USB port.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Weighing in at approximately 6g and measuring approximately 35.9mm wide x 15.0mm deep x 7.3mm high, it is more compact than conventional stick-type external SSDs made by manufacturers, making it convenient to carry and store. In addition, its tiny USB memory size means it won't get in the way even when left inserted in a PC, TV, or game console.
It achieves high-speed data transfer with a maximum read speed of 600MB/s and a maximum write speed of 500MB/s.
It is compatible with USB 2.0 and can be connected directly.
*To use USB 10Gbps (USB3.2 (Gen2)), the device must be compatible with USB 10Gbps (USB3.2 (Gen2)).
It can be connected to digital televisions such as Sharp (Aquos), Sony (Bravia), REGZA, Panasonic (VIERA/DIGA), Hisense, and LG Electronics.
Compatibility information for the latest TV models is constantly updated on the ELECOM website, so you can check it immediately by using the QR code.
*However, your TV must be compatible with USB-HDD recording.
By connecting it to a TV or recorder, you can also enjoy more convenient functions such as recording programs and recording two programs at the same time.
*Details of the functions and whether they are supported depend on the specifications of the TV.
By connecting it to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and storing game data on the external SSD, you can shorten game startup times and save data loading times, enjoying more comfortable gameplay.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*When used with PlayStation(R) 5, it is only possible when playing PlayStation(R) 4 software.
*PlayStation(R) 5 game data cannot be booted from an external SSD.
The warranty period is one year, so you can use it with peace of mind.
Since it does not have disk drive components that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing and power consumption is significantly reduced compared to HDDs.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to a USB port.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































