ELECOM External SSD 1TB USB3.2 Gen2 Read speed up to 1000MB/s Slide-type Knock-type High speed Shock-resistant Ultra-compact Lightweight
Spesifikasi
| Capacity (TB) | 1 |
|---|---|
| Connector Shape | USB3.2-A |
| Data Packet Rate | Read: up to 1000MB/s, Write: up to 700MB/s *To use with USB3.2 (Gen2), the device must be compatible with USB3.2 (Gen2). |
| Interface | USB3.2(Gen2,Gen1)/USB3.1(Gen2,Gen1)/USB3.0/USB2.0 |
| Mass (g) | About 13 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 67.3x23.0x8.6 |
| Power Supply | USB bus power |
| Suitable Model | [Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage. |
| Suitable Models | TVs and recorders from brands such as SHARP/AQUOS, SONY/BRAVIA, REGZA, Panasonic/VIERA/DIGA, Hisense, and LG Electronics, Windows PCs running Windows 11/10/8.1, and Macs running macOS Monterey 12/macOS Big Sur 11/macOS Catalina 10.15. |
| Supported OS | Windows 11/10/8.1,macOS Monterey 12/macOS Big Sur 11/macOS Catalina 10.15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB3.2 (Gen2) external portable SSD is capless, so there's no need to worry about losing the cap, and it has a mechanism that allows it to slide smoothly. It's the size of a USB memory stick, and it's ultra-compact, with a maximum read speed of 1000MB/s.
This is a capless external SSD with a sliding mechanism that allows for smooth sliding, so there is no need to worry about losing the cap.
It weighs approximately 13g and is compact, measuring approximately 67.3mm wide x 23.0mm deep x 8.6mm high, making it the size of a USB memory stick, making it convenient to carry and store.
It achieves high-speed data transfer with a maximum read speed of 1000MB/s and a maximum write speed of 700MB/s.
It is backward compatible with USB3.2 (Gen1) / USB3.1 (Gen2, Gen1) / USB3.0 / USB2.0, so it can be connected directly.
*To use USB3.2 (Gen2), the device must be compatible with USB3.2 (Gen2).
It can be connected to digital televisions such as Sharp (Aquos), Sony (Bravia), REGZA, Panasonic (VIERA/DIGA), Hisense, and LG Electronics.
Compatibility information for the latest TV models is constantly updated on the ELECOM website, so you can check it immediately by using the QR code.
*However, your TV must be compatible with USB-HDD recording.
By connecting it to a TV or recorder, you can also enjoy more convenient functions such as recording programs and recording two programs at the same time.
*Details of the functions and whether they are supported depend on the specifications of the TV.
By connecting it to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and storing game data on the external SSD, you can shorten game startup times and save data loading times, enjoying more comfortable gameplay.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*When used with PlayStation(R) 5, it is only possible when playing PlayStation(R) 4 software.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
The warranty period is one year, so you can use it with peace of mind.
Since it does not have disk drive components that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to a USB port.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This is a capless external SSD with a sliding mechanism that allows for smooth sliding, so there is no need to worry about losing the cap.
It weighs approximately 13g and is compact, measuring approximately 67.3mm wide x 23.0mm deep x 8.6mm high, making it the size of a USB memory stick, making it convenient to carry and store.
It achieves high-speed data transfer with a maximum read speed of 1000MB/s and a maximum write speed of 700MB/s.
It is backward compatible with USB3.2 (Gen1) / USB3.1 (Gen2, Gen1) / USB3.0 / USB2.0, so it can be connected directly.
*To use USB3.2 (Gen2), the device must be compatible with USB3.2 (Gen2).
It can be connected to digital televisions such as Sharp (Aquos), Sony (Bravia), REGZA, Panasonic (VIERA/DIGA), Hisense, and LG Electronics.
Compatibility information for the latest TV models is constantly updated on the ELECOM website, so you can check it immediately by using the QR code.
*However, your TV must be compatible with USB-HDD recording.
By connecting it to a TV or recorder, you can also enjoy more convenient functions such as recording programs and recording two programs at the same time.
*Details of the functions and whether they are supported depend on the specifications of the TV.
By connecting it to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and storing game data on the external SSD, you can shorten game startup times and save data loading times, enjoying more comfortable gameplay.
By connecting it to a PlayStation(R) 5 and storing PlayStation(R) 5 game data on an external SSD, you can free up space on the system's storage.
*When used with PlayStation(R) 5, it is only possible when playing PlayStation(R) 4 software.
*PlayStation(R) 5 software data cannot be booted from an external SSD.
The warranty period is one year, so you can use it with peace of mind.
Since it does not have disk drive components that are easily damaged by impact or vibration, it has high impact resistance and vibration resistance.
Since there are no driving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is powered by USB bus power, so no external power supply is required, and you can use it immediately by simply connecting it to a USB port.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the security software "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the ELECOM homepage.
Once you set a password on the specified computer (up to three computers), you can protect your data without having to enter the password again.
When connected to an unregistered computer, you will be asked to enter a password, preventing data leakage in the event of theft or loss.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Ulasan Produk
Tidak ada ulasan




















































































































































