ELECOM External Portable 2.5-inch HDD (Hard Disk), TV Compatible, USB Connection, No AC Adapter Required, Black
Sebelum PPN:
Rp3.299.900 - Rp5.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB3.2 Micro-B |
| Format Type | [Factory default] NTFS |
| Included Accessories | USB3.2(Gen1) (USB3.1(Gen1)/USB3.0/USB2.0 compatible) Standard-A to Micro-B cable (about 0.9m, not including connector) x1, rubber feet x4 |
| Input Voltage | 5V (USB bus power) |
| Interface | USB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0 |
| LED | [Access LED] x |
| Number of Buttons | [1Click] None |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 92x130x20 |
| Region to Use | In Japan * Please note that we cannot accept any use, support or warranty for this product outside Japan. |
| Rotation Speed | Non-fixed |
| Standard | [Electrical Appliance and Material Safety Act] Not applicable |
| Suitable PC | USB3.2 (Gen1)/USB3.1 (Gen1)/USB3.0 or USB2.0 port as standard PC |
| Supported OS | Windows 11/10 * macOS is not supported. |
| fan | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to connect with the included USB cable! This is an external hard disk for TV recording that does not have an LED light so it won't dazzle at night and has a fanless design so you don't have to worry about fan noise.
Feature
Specification[Security slot] None, [PC power connection] Yes
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20TV%20Compatible%2C%20USB%20Connection%2C%20No%20AC%20Adapter%20Required%2C%20Black/cuP113410462-2.jpg)
