ELECOM Extension adapter LAN cable RJ45 cat5e With simple waterproof tape (outdoor support)
Spesifikasi
| Color | RJ-45 relay connector: White, simple waterproof tape: Black |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 14.7x29.8x16.3 |
| Included Accessories | RJ-45 relay connector: 2 pieces, simple waterproof tape: 2 pieces |
| Length (cm) | [Simple waterproof tape] Approx. 50 |
| Mass (g) | 5 |
| Operating Environment | Operating temperature range: -10 to 60°C Operating humidity range: 10 to 90% (no condensation) |
| Standard | Cat5e compliant (compatible with 10BASE-T/100BASE-TX/1000BASE-T) |
| Terminal Connection | Straight connection |
| Transmission Speed | 1Gbps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for relaying LD-VAPFR series outdoor LAN cables and aluminum reinforced flat LAN cables for gaps (LD-VAPF / SV05)! Outdoor RJ45 relay connector that includes a compact RJ45 relay connector and simple waterproof tape. ..
An outdoor RJ45 relay connector that includes an RJ45 relay connector and a simple waterproof tape.
It is ideal for relaying the LD-VAPFR series outdoor LAN cable and the aluminum reinforced flat LAN cable for gaps (LD-VAPF / SV05).
Uses a compact relay connector, making it convenient for installation in tight spaces.
Comes with a simple waterproof tape that waterproofs the connector of the relayed cable. Butyl rubber (self-bonding) tape is used for the simple waterproof tape.
It supports Category 5E and enables stable data transfer in environments such as 100BASE-TX and 1000BASE-T.
* If the relay part goes outdoors, wrap the joint part again with vinyl tape etc. to take waterproof measures before using it.
An outdoor RJ45 relay connector that includes an RJ45 relay connector and a simple waterproof tape.
It is ideal for relaying the LD-VAPFR series outdoor LAN cable and the aluminum reinforced flat LAN cable for gaps (LD-VAPF / SV05).
Uses a compact relay connector, making it convenient for installation in tight spaces.
Comes with a simple waterproof tape that waterproofs the connector of the relayed cable. Butyl rubber (self-bonding) tape is used for the simple waterproof tape.
It supports Category 5E and enables stable data transfer in environments such as 100BASE-TX and 1000BASE-T.
* If the relay part goes outdoors, wrap the joint part again with vinyl tape etc. to take waterproof measures before using it.
Ulasan Produk
Tidak ada ulasan



















































































































































/anP113410383-2.jpg)
