ELECOM EU RoHS Compliant USB Laser Mouse, Standard Size, Simple Packaging, Black

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This lightweight, standard-sized laser mouse is ideal for office use.

This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).

Interface: USB
Connector type: USB (A) male
Compatible devices: Windows OS, macOS, Chrome OS, and PlayStation 3 with USB ports
Supported operating systems: Windows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, macOS Catalina (10.15), Chrome OS, PlayStation 3 *Updating to the latest version of each OS or installing a service pack may be required.

Resolution: 1600 counts
Laser standard: Complies with CLASS 1 based on JIS C6802 and the International Standardization Organization IEC60825-1
Output beam type: Invisible wavelength range
Number of buttons: 3 (including wheel button)
Number of wheels: 1
Power supply: USB bus power
Rated voltage: 5V
Color: Black
External dimensions: Width 60.0 mm x Depth 105.0 mm x Height 40.0 mm
Size classification: M size
Cable length: 1.5m
Weight: Approx. 77g (including cable)
Environmental considerations: EU RoHS compliant (10 substances), environmentally friendly packaging
VCCI class B compliant: Yes
Warranty period: 6 months

Ulasan Produk

Tidak ada ulasan