ELECOM Eco-Friendly Non-Freon Air Duster, 390ml, Can be used upside down, Includes straw, Focused or Wide-Area Spray, 2-Way Air Spray, Dust Blower
Spesifikasi
| Capacity (ml) | 390 |
|---|---|
| Gas Type | DME,CO2 |
| Mass (g) | 464 (including container) |
| Overall Length (mm) | 234 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Non-fluorocarbon type. It uses absolutely no fluorocarbon gases. Its global warming potential (a value indicating the degree of impact on global warming) is 1. -It does not contain ozone-depleting substances or hydrofluorocarbons (alternative fluorocarbons). -Complies with the Green Purchasing Act. -Can be used upside down! Its safe design prevents coolant from spraying out, regardless of the angle at which it is used. -The straw and the body are integrated into one unit, allowing for powerful spraying in a narrow area when the straw is upright, and for a wider area when the straw is folded. -This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark. -This product is committed to environmental conservation, and its packaging is made solely of paper, cardboard, and plastic bags.
*Coolant is dangerous as it can cause deterioration of plastic products and damage to equipment, and can cause frostbite if touched. It also increases the gas concentration in the air, making it more likely to ignite nearby fires. *Flammable - No open flames allowed This product uses flammable gas, as our top priority is to reduce the impact on global warming. Please read the precautions carefully and handle with care.
*Coolant is dangerous as it can cause deterioration of plastic products and damage to equipment, and can cause frostbite if touched. It also increases the gas concentration in the air, making it more likely to ignite nearby fires. *Flammable - No open flames allowed This product uses flammable gas, as our top priority is to reduce the impact on global warming. Please read the precautions carefully and handle with care.
Ulasan Produk
Tidak ada ulasan




















































































































































