ELECOM Eco-Friendly Non-Freon Air Duster, 350ml, Can be used upside down, 1.0mm Ultra-Fine Tube (Stainless Steel), Air Spray, Dust Blower

Sebelum PPN:
Rp159.900
Spesifikasi
Capacity228g(350ml)
Gas TypeDME, carbon dioxide
Included AccessoriesUltra-thin tube (outer diameter: 1 mm)
Overall Length (mm)223
Quantity1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The ultra-thin 1.0mm tube allows you to clean narrow gaps that were previously impossible. - The stainless steel tube is rigid and can be inserted into tight gaps. - It does not contain any CFCs. Its global warming potential (global warming potential) is 1. - It does not contain ozone-depleting substances or hydrofluorocarbons (alternative CFCs). - Complies with the Green Purchasing Act. *Complies with the criteria for "Stationery and Dust Blowers" specified procurement items in the "Basic Policy for Promoting the Procurement of Environmentally Friendly Goods and Services" as of August 2020. - Can be used upside down! Safe design prevents coolant from spraying, regardless of angle. - This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark. - In keeping with our commitment to environmental conservation, this product's packaging is made exclusively of paper, cardboard, and plastic bags.
*Coolant is dangerous as it can cause deterioration of plastic products and damage to equipment, and can cause frostbite if touched. It also increases the concentration of gas in the air, making it more likely to ignite nearby fires. *Flammable - No open flames allowed - This product uses flammable gas as it is designed to reduce the impact on global warming. Please read the precautions carefully and handle with care.

Ulasan Produk

Tidak ada ulasan