ELECOM ECLEAR Earplugs Duo, Sound-Isolating, Dual-Layer, D-Shaped Earplugs for Sleep, Lightweight (1.1g), Washable, with Case

Sebelum PPN:
Rp479.900
Spesifikasi
Mass (g)Earplug body (one ear/with ear tip): Approx. 1.1, Storage case: Approx. 28
MaterialEarplug body
Outer Dimensions (mm)Earplugs (single ear/with ear tips): Approx. 25W x 17D x 15.5H, Storage case: Approx. 72W x 23D x 23H
Set ContentsEarplugs, storage case, 4 sizes of ear tips (XS/S/M/L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy a peaceful sleep until the morning. The ECLEAR Earplug Duo earplugs offer superior sound insulation to support a comfortable sleep environment. The dual-layer silicone tips and D-shaped design fit snugly into your ear canal, preventing them from falling out while you sleep, effectively blocking out noise. They come with a compact case for easy storage and travel.
ECLEAR Earplugs Duo are earplugs that offer high sound insulation and help you sleep soundly. They will keep you comfortable and protected from noise until the morning.
The double-layered silicone tips with different shapes fit snugly in your ear canal, blocking out sound, so you can use them even in noisy places. Recommended for those who like the feeling of the earbuds fitting snugly in their ears.
The D-shaped design fits snugly against the ear canal, preventing them from falling out or getting lost while you sleep. Reducing the effort of searching for them gives you a little more time to relax even on busy mornings.
The slim design fits snugly in your ear canal, so you can sleep on your side without it bothering you, and it feels natural to wear.
The lightweight design weighs just 1g per ear, making it less likely to strain your ears even when used for long periods of time.
It is also useful in situations where you need to concentrate, such as when working, studying, or working in a cafe.
It is recommended for use when traveling on an airplane, relaxing at home, or when everyday noises are a concern.
It can be washed with water, so it can be kept clean at all times. It is easy to wash and can be reused many times.
It comes with a convenient case for storage and carrying, and its compact size makes it easy to fit in your pocket or bag.
The case slides open and closes easily with one hand, allowing you to quickly remove the case when you need it.
The case has a loop so it can be attached to a carabiner or belt, making it easy to find in your bag and preventing it from getting lost.
Four sizes of ear tips are included: XS, S, M, and L, allowing you to adjust the fit.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan